SureSTART™ 2 mL Polypropylene Screw Top Microvials for <2 mL Samples, Level 1 Everyday Analysis

<p>SureSTART&trade; 2 mL Polypropylene Screw Top Microvials for &lt;2 mL Samples, Level 1 Everyday Analysis</p>
Thermo Scientific™

SureSTART™ 2 mL Polypropylene Screw Top Microvials for <2 mL Samples, Level 1 Everyday Analysis

Use SureSTART™ 2 mL Polypropylene Screw Top Microvials, Performance Level 1, for everyday HPLC analysis of <2 mL samples.

Catalog NumberBase StyleVolume (Metric) TotalQuantity
6ESV9-1PPFlat Bottom1.5 mL100 Pk.
6ESV9-04PPInsert Vial, Conical0.4 mL100 Pk.
6ESV9-04PPFInsert Vial, Conical0.4 mL5000/Cs.
6ESV9-04PPTInsert Vial, Conical0.4 mL1000/Cs.
6ESV9-1PPFFlat Bottom1.5 mL5000/Cs.
6ESV9-1PPTFlat Bottom1.5 mL1000/Cs.
Catalog number 6ESV9-1PP
Price (JPY)
-
Request A Quote
Base Style:
Flat Bottom
Volume (Metric) Total:
1.5 mL
Quantity:
100 Pk.
Ask our AI about this Product

Use Performance Level 1 Thermo Scientific™ SureSTART™ 2 mL Polypropylene Screw Top Microvials for everyday chromatography analysis of <2 mL samples. They provide an affordable choice and can be used with all HPLC/UHPLC instrument types. These clear plastic 2 mL screw top microvials are Specification Certified to ensure autosampler compatible physical dimensions. Seal these screw top vials with 9 mm screw caps and septa.

Performance Level 1 Vials – for Everyday Analyses

  • Have a single wave on the vial
  • Polypropylene vials are recommended when analysing polar compounds /analytes
  • Are suitable for QA/QC applications using core detectors
  • Suitable for HPLC/UHPLC applications
  • For use to verify compound presence and quantify using detection techniques such as UV, DAD/PDA, RI, ELSD, and Fluorescence
  • Not recommended for use with non-polar solvents

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Base StyleFlat Bottom
For Use With (Equipment)9 mm Screw Caps and Septa
LevelLevel 1
Size (Metric) Opening9 mm
Volume (Metric) Residual170 μL
Volume (Metric) Total1.5 mL
Volume (Metric) Usable1 mL
Certifications/ComplianceSpecification Certified
Closure TypeShort Thread Screw Cap
ColorClear
Height (Metric)32 mm
Marking SpotNo
MaterialPolypropylene
Product LineSureSTART Level 1
Quantity100 Pk.
TypeScrew Thread Microvial
Volume (Metric)2 mL
Unit SizePack of 100
SureSTART Vials and Caps

Selector tools

Tools designed to simplify your search for the perfect SureSTART product for your workflow.

Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Documents & Downloads

      Certificates

      0 results displayed, search above for a specific certificate

      Frequently asked questions (FAQs)

      Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.

      Share catalog number, name or link

      1x1 image pixel for data collection