Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from a variety of kits containing short thread screw vials in glass or TPX and polypropylene caps with silicone/PTFE septa designed to reduce autosampler needle issues. Bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.
Closure Color | Blue |
Diameter (Metric) Opening | 6 mm |
Diameter (Metric) Inner | 12 mm |
Material | Clear Glass |
Volume (Metric) | 2 mL |
Septum | White Silicone/Red PTFE |
Includes | 100 Vials and Caps |
Size (Metric) Opening | 9 mm |
Hardness | 55 Shore |
Product Line | SureSTART Level 3 |
Volume (Metric) Total | 2 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap, Level 3 |
Height (Metric) | 32 mm |
Thickness (Metric) | 1 mm |
Certifications/Compliance | Specification Certified |
Type | Specification Certified Vial and Cap Kit, Level 3 |
Closure Size | 9 mm |
Marking Spot | Yes |
Septa Size (Metric) | 9 mm |
Vial Type | 2 mL Short Thread Screw Glass SureStop™ Vial, Level 3 |
Unit Size | Pack of 100 |
Closure Color | Black |
Diameter (Metric) Opening | 4.5 mm |
Diameter (Metric) Inner | 12 mm |
Material | Amber TPX |
Volume (Metric) | 0.2 mL |
Septum | White Silicone/Red PTFE; Bonded |
Includes | 100 Vials and Caps |
Size (Metric) Opening | 9 mm |
Hardness | 55 Shore |
Product Line | SureSTART Level 3 |
Volume (Metric) Total | 0.2 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap, Level 3 |
Height (Metric) | 32 mm |
Thickness (Metric) | 1 mm |
Certifications/Compliance | Specification Certified |
Type | Specification Certified Vial and Cap Kit, Level 3 |
Closure Size | 9 mm |
Marking Spot | No |
Septa Size (Metric) | 9 mm |
Vial Type | 0.2 mL Short Thread Screw TPX Vial, Level 3 |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Volume (Metric) Total | Marking Spot | Material | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6PKG592W | Pack of 100 | 2 mL | Yes | Clear Glass | 64.61 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6PK1655 | Pack of 100 | 0.2 mL | No | Amber TPX | 101.36 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.
SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.