SureSTART™ Glass Inserts for 2 mL Vials, Level 3 High Performance Applications
SureSTART™ Glass Inserts for 2 mL Vials, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ Glass Inserts for 2 mL Vials, Level 3 High Performance Applications

Use SureSTART™ Performance Level 3 Glass Inserts in 2 mL screw, snap, or crimp top vials when analyzing very small sample sizes (less than 2 mL). Note: Purchase is for Glass Inserts Only
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBase StyleMaterialVolume (Metric) TotalVolume (Metric) Usable
6PME03C1SPConical with PE PolyspringClear Glass0.3 mL0.25 mL
6PME03C1SPGConicalBorosilicate Glass0.3 mL0.25 mL
6PME03C1SPFConical with PE PolyspringClear Glass0.3 mL0.25 mL
6PME03C1SPTConical with PE PolyspringClear Glass0.3 mL0.25 mL
6PME03C1SSPConical with PE PolyspringClear Silanized Glass0.3 mL0.25 mL
6PME03C1SSPFConical with PE PolyspringClear Silanized Glass0.3 mL0.25 mL
6PME03C1SSPTConical with PE PolyspringClear Silanized Glass0.3 mL0.25 mL
6PME04C1Conical with Pulled PointClear Glass0.4 mL0.35 mL
6PME04C1FConical with Pulled PointClear Glass0.4 mL0.35 mL
6PME04C1TConical with Pulled PointClear Glass0.4 mL0.35 mL
6PME05F1Flat BaseClear Glass0.5 mL0.45 mL
6PME04CPR1Precision Point ConicalClear Glass0.4 mL0.35 mL
6PME05FS1Flat BaseClear Glass0.5 mL0.45 mL
Catalog number 6PME03C1SP
Price (USD)/ Pack of 100
113.61
-
Add to cart
Base Style:
Conical with PE Polyspring
Material:
Clear Glass
Volume (Metric) Total:
0.3 mL
Volume (Metric) Usable:
0.25 mL
Price (USD)/ Pack of 100
113.61
Add to cart
SureSTART™ Glass Inserts for 2 mL Vials, Level 3 High Performance Applications
Catalog number6PME03C1SP
Price (USD)/ Pack of 100
113.61
-
Add to cart

Use Thermo Scientific™ SureSTART™ Performance Level 3 Inserts with 2 mL vials when analyzing <2 mL samples to maximize the injection volume. These glass inserts have a small total volume capacity of <400 μL, with a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. Choose from polyspring conical, pulled point conical, or flat bottom insert formats. Conical inserts are most effective with residual volumes of 2-4 μL. These inserts are Performance Level 3, which means they are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure physical dimensions and meet all requirements of US, EU, JPN Pharmacopeia.

Note: Purchase is for Glass Inserts Only

Features

  • Use 9 mm screw top vials, 11 mm snap top vials, or 11 mm crimp top vials with these inserts
  • Seal these vials with 9 mm screw caps or 11 mm crimp/snap caps and the corresponding septa depending upon which vial type you use

Performance Level 3 Inserts – for High Performance Applications

  • Polyspring conical inserts utilise a polyethylene spring to center the bottom of the insert and to provide a cushion against needle contact
  • Flat bottom inserts can accommodate more sample volume than polyspring or pulled point conical inserts
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass instruments

Specification Certified

  • All Thermo Scientific SureSTART inserts are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
MaterialClear Glass
Size (Metric) Opening6 mm
Volume (Metric) Residual4 μL
Base StyleConical with PE Polyspring
Product LineSureSTART Level 3
Volume (Metric) Total0.3 mL
Height (Metric)30 mm
Certifications/ComplianceSpecification Certified
TypeGlass Insert for 2 mL Vials, Level 3
Volume (Metric) Usable0.25 mL
Unit SizePack of 100