SureSTART™ 0.3 mL Glass Screw Top Microvials for <2 mL Samples, Level 3 High Performance Applications
SureSTART&trade; 0.3 mL Glass Screw Top Microvials for &lt;2 mL Samples, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ 0.3 mL Glass Screw Top Microvials for <2 mL Samples, Level 3 High Performance Applications

Use SureSTART™ 0.3 mL Glass Screw Top Microvials, Performance Level 3, to maximize injection volume when analyzing sample sizes of less than 2 mL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialNo. per Pack
6PSV9-03FIVPClear Glass100/Pk.
6PSV9-03FIVAPAmber Glass100/Pk.
6PSV9-03FIVAPFAmber Glass5000/Pk.
6PSV9-03FIVAPTAmber Glass1000/Pk.
6PSV9-03FIVPFClear Glass5000/Pk.
6PSV9-03FIVPTClear Glass1000/Pk.
Catalog number 6PSV9-03FIVP
Price (USD)
130.64
Case of 100
Add to cart
Material:
Clear Glass
No. per Pack:
100/Pk.
Price (USD)
130.64
Case of 100
Add to cart

Choose Thermo Scientific™ SureSTART™ 0.3 mL Glass Screw Top Microvials, Performance Level 3, when you need to maximize the injection volume for <2 mL samples. This 12x32 mm microvial has a fixed insert that provides a total usable volume of 0.25 mL and a residual volume of 4 μL. Available in clear and amber glass, this is a Performance Level 3 vial, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.

Features

  • Specification Certified to ensure physical dimensions and autosampler compatibility
  • Meets all requirements of US, EU, JPN Pharmacopeia
  • Use 9 mm screw caps and septa to seal this vial
  • Buy in bulk for greater savings

Performance Level 3 Vials – for High Performance Applications

  • Identified by three waves on the vial
  • Convenient write-on patch
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Base StyleInner Fixed Insert - Conical
Insert TypeFixed
LevelLevel 3
No. per Pack100/Pk.
Size (Metric) Opening9 mm
Volume (Metric) Total0.3 mL
Volume (Metric) Usable0.25 mL
Certifications/ComplianceSpecification Certified
Closure TypeShort Thread Screw Cap
Height (Metric)32 mm
Marking SpotYes
MaterialClear Glass
Product LineSureSTART Level 3
TypeScrew Thread Microvial
Volume (Metric)0.3 mL
Unit SizeCase of 100
SureSTART Vials and Caps

Selector tools

Tools designed to simplify your search for the perfect SureSTART product for your workflow.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link