1x1 image pixel for data collection
RNase AWAY™ Surface Decontaminant
RNase AWAY™ Surface Decontaminant
Thermo Scientific™

RNase AWAY™ Surface Decontaminant

Eliminate RNase and DNA from laboratory surfaces. This product reduces dependency on carcinogenic DEPC treatments and saves time spent baking glassware.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Container Type
7003PK1 LBottle
7000TS
also known as 7000
250 mLBottle
7002473 mLSpray Bottle
7002PK473 mLSpray Bottle
70031 LBottle
7005-114 LBottle
Catalog number 7003PK
Price (USD)
129.81
Online Exclusive
136.60
Save 6.79 (5%)
Each
Add to cart
Volume (Metric):
1 L
Container Type:
Bottle
Price (USD)
129.81
Online Exclusive
136.60
Save 6.79 (5%)
Each
Add to cart

Eliminate RNase and DNA from laboratory surfaces. Thermo Scientific™ RNase AWAY™ is ideal for decontaminating apparatus, bench-tops, glassware and plasticware. It reduces dependency on carcinogenic DEPC treatments and saves time needed to bake glassware.

  • Use on pipettes, gel boxes, or RNA or DNA prep areas
  • Leaves no residue to interfere with gel polymerization or staining
  • Chemically stable and nonabrasive
  • Contains no strong acids
Specifications
CompositionSodium Hydroxide with Water
Container TypeBottle
Volume (English)33.875 oz.
Volume (Metric)1 L
pH11
Unit SizeEach

Frequently asked questions (FAQs)

Do you have a Technical data sheet (TDS) for RNase AWAY Surface Decontaminant?

We have a safety data sheet (SDS) and COA for RNase AWAY Surface Decontaminant. Visit our Documents and Certificates page to search for and request these documents.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link