DNA AWAY™ Surface Decontaminant
DNA AWAY™ Surface Decontaminant
Thermo Scientific™

DNA AWAY™ Surface Decontaminant

Eliminate unwanted DNA and DNase from glassware and plasticware without affecting subsequent DNA samples. This surface decontaminant degrades DNA more quickly and effectively than autoclaving.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
7010DNA Surface Decontaminant
7010PKDNA Surface Decontaminant
Catalog number 7010
Price (USD)
501.59
Online Exclusive
601.20
Save 99.61 (17%)
Case of 12
Add to cart
Description:
DNA Surface Decontaminant
Price (USD)
501.59
Online Exclusive
601.20
Save 99.61 (17%)
Case of 12
Add to cart

Eliminate unwanted DNA and DNase from glassware and plastic ware without affecting subsequent DNA samples. Thermo Scientific™ DNA AWAY™ Surface Decontaminant degrades DNA more quickly and effectively than autoclaving.

  • Suitable for gel boxes, pipettes, benchtops, thermal cyclers, or other apparatus
  • Use before performing PCR or working with DNA for a DNA-free work area
  • Simply apply the ready-to-use formula to the surface to decontaminate, then wipe dry or rinse clean
Specifications
CompositionSodium Hydroxide with Water
DescriptionDNA Surface Decontaminant
Volume (English)8.5 oz.
Volume (Metric)250 mL
pH11
Unit SizeCase of 12

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection