Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
pH | 11 |
Composition | Sodium Hydroxide with Water |
Description | DNA Surface Decontaminant |
Packaging | Case |
Volume (English) | 8.5 oz. |
Volume (Metric) | 250 mL |
Unit Size | Case of 12 |
pH | 11 |
Composition | Sodium Hydroxide with Water |
Description | DNA Surface Decontaminant |
Packaging | Pack |
Volume (English) | 8.5 oz. |
Volume (Metric) | 250 mL |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Packaging | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
7010-HID | Case of 12 | 250 mL | Case | 552.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7010-HIDPK | Pack of 1 | 250 mL | Pack | 51.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
• Suitable for gel boxes, pipettes, benchtops, thermal cyclers, or other apparatus
• Use before performing PCR or working with DNA for a DNA-free work area
• Simply apply the ready-to-use formula to the surface to decontaminate, then wipe dry or rinse clean