Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Capacity (English) | Unit Size |
---|---|---|---|
7012-0110 | 10.4 L | 11 qt. | Case of 6 |
7012-0080 | 7.6 L | 8 qt. | Case of 6 |
7012-0080PK also known as 7012-0080 | 7.6 L | 8 qt. | Each |
7012-0110PK also known as 7012-0110 | 10.4 L | 11 qt. | Each |
7012-0140 | 13.2 L | 14 qt. | Case of 6 |
7012-0140PK also known as 7012-0140 | 13.2 L | 14 qt. | Each |
Contain a variety of substances, including chemical and corrosive liquids, in sturdy and convenient Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets, which are a lab necessity. These general-purpose, polypropylene laboratory buckets are fully autoclavable and provide excellent chemical resistance.