Nalgene™ HDPE Pans
Nalgene™ HDPE Pans
Actual product may vary
Thermo Scientific™

Nalgene™ HDPE Pans

Soak labware or form ice baths using these HDPE pans, which are tapered for nesting and chemically resistant to most acids, bases and alcohols.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Dimensions (L x W x H)Unit Size
7120-002020 L21.375 x 17.125 x 5.125 in. (54 x 43 x 13 cm)Case of 6
7120-001010 L14.125 x 12.125 x 5.625 in. (36 x 31 x 14 cm)Case of 6
7120-0010PK
also known as 7120-0010
10 L14.125 x 12.125 x 5.625 in. (36 x 31 x 14 cm)Each
3 Options
Catalog number 7120-0020
Price (USD)/ Case of 6
297.00
Online exclusive
471.00 
Save 174.00 (37%)
-
Add to cart
Capacity (Metric):
20 L
Dimensions (L x W x H):
21.375 x 17.125 x 5.125 in. (54 x 43 x 13 cm)
Unit Size:
Case of 6
Price (USD)/ Case of 6
297.00
Online exclusive
471.00 
Save 174.00 (37%)
Add to cart
Nalgene™ HDPE Pans
Catalog number7120-0020
Price (USD)/ Case of 6
297.00
Online exclusive
471.00 
Save 174.00 (37%)
-
Add to cart

Soak labware or form ice baths using Thermo Scientific™ Nalgene™ HDPE Pans. These pans are tapered for nesting and are chemically resistant to most acids, bases and alcohols.

  • Without covers
  • Rugged and durable, tapered for nesting
  • Molded-in handles and rolled edges for easy carrying and handling
  • Resistant to most acids, bases and alcohols for a multitude of lab uses
.

Note: These pans are NOT autoclavable.

Specifications
Capacity (Metric)20 L
Dimensions (L x W x H)21.375 x 17.125 x 5.125 in. (54 x 43 x 13 cm)
DescriptionRugged, durable pans tapered for nesting
Height (Metric)130.3 mm
Length (Metric)541 mm
MaterialHDPE
TypePan
Width (Metric)434 mm
Length (English)21 in.
No. per Pack1
Height (English)5.13 in.
No. per Case6
ShapeRectangular
Width (English)17.1 in.
AutoclavableNot Autoclavable
Unit SizeCase of 6