Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Secure-fitting Thermo Scientific™ Nalgene™ Replacement Screw Closures and Gaskets for Nalgene Carboys provide leakproof† service
Color | White |
Description | Replacement Closure |
Material | HDPE |
No. per Case | 12 |
No. per Pack | 12 |
Closure Included | Yes |
Shape | Round |
Product Type | Screw Closure and Gasket |
For Use With (Equipment) | Nalgene Large Carboys and Bottles |
Closure Material | HDPE |
Closure Size | 53B |
Unit Size | Case of 12 |
Color | White |
Description | Replacement Closure |
Material | Polypropylene |
No. per Case | 12 |
Closure Included | Yes |
Mouth | Narrow, Wide |
Shape | Round |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth and wider-mouth bottles |
Closure Material | Polypropylene |
Closure Size | 100 mm |
Unit Size | Case of 12 |
Color | White |
Description | Replacement Closure |
Material | Polypropylene |
No. per Case | 12 |
No. per Pack | 12 |
Closure Included | Yes |
Product Type | Closure |
For Use With (Equipment) | Nalgene Large Carboys and Bottles |
Closure Material | Polypropylene |
Closure Size | 120 mm |
Unit Size | Case of 12 |
Color | White |
Description | Replacement Closure w/Strap |
Material | HDPE |
No. per Case | 10 |
No. per Pack | 10 |
Closure Included | Yes |
Product Type | Closure |
For Use With (Equipment) | Jerrican |
Closure Material | HDPE |
Closure Size | 53B |
Unit Size | Case of 10 |
Color | White |
Description | Replacement Closure |
Material | Polypropylene |
No. per Case | 12 |
No. per Pack | 12 |
Closure Included | Yes |
Autoclavable | Autoclavable |
Product Type | Closure |
For Use With (Equipment) | Nalgene Large Carboys and Bottles |
Closure Material | Polypropylene |
Closure Size | 53B |
Unit Size | Case of 12 |
Color | White |
Description | Sealing TPE (thermoplastic elastomer) Gasket |
Material | TPE |
No. per Case | 12 |
No. per Pack | 12 |
Closure Included | Yes |
Autoclavable | Autoclavable |
Shape | Round |
Product Type | Closure |
For Use With (Equipment) | Nalgene Large Carboys and Bottles |
Closure Material | TPE |
Closure Size | 53B |
Unit Size | Case of 12 |
Color | White |
Description | Replacement Closure |
Material | Polypropylene |
No. per Case | 2 |
No. per Pack | 2 |
Closure Included | Yes |
Autoclavable | Autoclavable |
Product Type | Closure |
For Use With (Equipment) | Nalgene Large Carboys and Bottles |
Closure Material | Polypropylene |
Closure Size | 83B |
Unit Size | Case of 2 |
Color | White |
Description | Sealing TPE (thermoplastic elastomer) Gasket |
Material | TPE |
No. per Case | 5 |
No. per Pack | 5 |
Closure Included | Yes |
Autoclavable | Autoclavable |
Product Type | Closure |
For Use With (Equipment) | Nalgene Large Carboys and Bottles |
Closure Material | TPE |
Closure Size | 83B |
Unit Size | Case of 5 |
Color | White |
Description | Replacement Closure |
Material | HDPE |
No. per Case | 2 |
No. per Pack | 2 |
Closure Included | Yes |
Product Type | Closure |
For Use With (Equipment) | Nalgene Large Carboys and Bottles |
Closure Material | HDPE |
Closure Size | 83B |
Closure Type | Screw Cap |
Unit Size | Case of 2 |
Color | White |
Description | Replacement Closure |
Material | Silicone |
Closure Included | Yes |
Product Type | Screw Cap |
For Use With (Equipment) | Large Carboys and Bottles |
Closure Material | Silicone Grommet |
Closure Size | 83B |
Closure Type | Screw Cap |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | dimClosureSize | Description | Material | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
712151-0053 | Case of 12 | Replacement Closure | HDPE | 138.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712150-1000 | Case of 12 | Replacement Closure | Polypropylene | 77.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712155-1200 | Case of 12 | Replacement Closure | Polypropylene | 98.50 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712240-1053 | Case of 10 | Replacement Closure w/Strap | HDPE | 180.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712160-0530 | Case of 12 | Replacement Closure | Polypropylene | 132.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712160-0053 | Case of 12 | Sealing TPE (thermoplastic elastomer) Gasket | TPE | 30.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712160-0830 | Case of 2 | Replacement Closure | Polypropylene | 63.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712162-1830 | Case of 5 | Sealing TPE (thermoplastic elastomer) Gasket | TPE | 40.18 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712151-0083 | Case of 2 | Replacement Closure | HDPE | 63.25 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712227-1020 | Each | Replacement Closure | Silicone | 38.88 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.