Nalgene™ Mason Jar Replacement Closures
Nalgene™ Mason Jar Replacement Closures
Nalgene™ Mason Jar Replacement Closures
Nalgene™ Mason Jar Replacement Closures
Thermo Scientific™

Nalgene™ Mason Jar Replacement Closures

Fit these replacement closures onto Thermo Scientific™ Nalgene™ Mason Jars.
Have Questions?
Catalog NumberThread Size (Metric)
712154-070012 mm
Catalog number 712154-0700
Price (USD)
45.27
Online Exclusive
50.30
Save 5.03 (10%)
Case of 12
Thread Size (Metric):
12 mm
Price (USD)
45.27
Online Exclusive
50.30
Save 5.03 (10%)
Case of 12
Fit these replacement closures onto Thermo Scientific™ Nalgene™ Mason Jars.
  • For use with Nalgene 2115 Series Mason Jars and straight-sided jars with 70mm finish
Compatible products:
  • 2115-series Mason jars
  • 2116-0125 and -0250 Polycarbonate (PC) jars
  • 2117-0125 and -0250 Polymethylpentene (PMP) jars
  • 2118-0004 and -0008 Polypropylene copolymer (PPCO) jars
Specifications
DescriptionReplacement Closure
For Use With (Equipment)Nalgene Mason Jars (2115 Series)
Neck Finish12 mm
No. per Case12
Product LineNalgene
Thread Size (Metric)12 mm
ColorWhite
MaterialPolypropylene
Product TypeMason Jar Screw Closure
Unit SizeCase of 12