Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Fit Thermo Scientific™ Nalgene™ Narrow-Mouth and Wide-Mouth Bottle Replacement Closures onto Nalgene narrow-mouth and wide-mouth bottles.
Color | Natural |
Description | Bottle Replacement Closures |
Material | PFA |
No. per Case | 12 |
Closure Included | Yes |
Mouth | Narrow |
Product Type | Screw Cap |
For Use With (Equipment) | Nalgene narrow-mouth and wide-mouth bottles |
Closure Material | PFA |
Closure Size | 20 mm |
Unit Size | Each |
Color | White |
Description | Bottle Replacement Closures |
Material | HDPE |
No. per Case | 12 |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth and wide-mouth bottles |
Closure Material | HDPE |
Closure Size | 20 mm |
Unit Size | Case of 12 |
Color | Natural |
Material | PFA |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Product Type | Screw Cap |
Closure Material | PFA |
Closure Size | 20 mm |
Closure Type | Screw Cap |
Unit Size | Each |
Color | Natural |
Description | Bottle Replacement Closures |
Material | Polypropylene |
No. per Case | 12 |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth and wide-mouth bottles |
Closure Material | Polypropylene |
Closure Size | 24 mm |
Unit Size | Case of 12 |
Color | Natural |
Material | LDPE |
Closure Included | Yes |
Mouth | Narrow |
Product Type | Stem and Draw Tube |
Closure Material | LDPE |
Closure Size | 24 mm |
Unit Size | Each |
Color | Natural |
Description | Bottle Replacement Closures |
Material | Polypropylene |
No. per Case | 12 |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth and wide-mouth bottles |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Unit Size | Case of 12 |
Color | Natural |
Material | LDPE |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Product Type | Stem and Draw Tube |
Closure Material | LDPE |
Closure Size | 28 mm |
Unit Size | Each |
Color | Natural |
Description | Bottle Replacement Closures |
Material | Polypropylene |
No. per Case | 12 |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth and wide-mouth bottles |
Closure Material | Polypropylene |
Closure Size | 38 mm |
Unit Size | Case of 12 |
Color | White |
Description | Bottle Replacement Closures |
Material | HDPE |
No. per Case | 12 |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth and wide-mouth bottles |
Closure Material | HDPE |
Closure Size | 38 mm |
Unit Size | Case of 12 |
Color | Natural |
Description | Bottle Replacement Closures |
Material | Polypropylene |
Closure Included | Yes |
Mouth | Narrow |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth and wide-mouth bottles |
Closure Material | Polypropylene |
Closure Size | 38 mm |
Unit Size | Pack of 12 |
Catalog Number | Specifications | Unit Size | Product Type | Closure Size | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
712172-0200 | Each | Screw Cap | 20 mm | Natural | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712151-0200 | Case of 12 | Closure | 20 mm | White | 16.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712172-0020 | Each | Screw Cap | 20 mm | Natural | 53.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712150-0240 | Case of 12 | Closure | 24 mm | Natural | 18.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712401-0002 | Each | Stem and Draw Tube | 24 mm | Natural | 114.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712150-0280 | Case of 12 | Closure | 28 mm | Natural | 18.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712401-0001 | Each | Stem and Draw Tube | 28 mm | Natural | 114.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712160-0384 | Case of 12 | Closure | 38 mm | Natural | 36.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712151-0380 | Case of 12 | Closure | 38 mm | White | 21.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
712150-0380 | Pack of 12 | Closure | 38 mm | Natural | 20.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.