Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Store and transport dry and solid materials, specimens and general lab supplies using Thermo Scientific™ Nalgene™ Large Cylindrical HDPE Containers with Covers. Containers are stackable and have positive-lock lids that seal tight for storing both dry and solid materials.
Product Type | Container with Cover |
Material | HDPE |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Certifications/Compliance | NSF approved for food and beverage storage. |
Description | Container Large Round w/Cover HDPE 20 L |
Diameter (Metric) | 30.5 cm |
Graduations | Molded |
Height (English) | 15 in. |
Height (Metric) | 38 cm |
Includes | Lid |
No. per Pack | 1 Ea. |
Unit Size | Each |
Product Type | Container with Cover |
Material | HDPE |
Capacity (English) | 4 gal. |
Capacity (Metric) | 15 L |
Certifications/Compliance | NSF approved for food and beverage storage. |
Description | Container Large Round w/Cover HDPE 15 L |
Diameter (Metric) | 30.5 cm |
Graduations | Molded |
Height (English) | 9 in. |
Height (Metric) | 24 cm |
Includes | Lid |
No. per Pack | 1 Ea. |
Unit Size | Case of 6 |
Product Type | Container with Cover |
Material | HDPE |
Capacity (English) | 4 gal. |
Capacity (Metric) | 15 L |
Certifications/Compliance | NSF approved for food and beverage storage. |
Description | Container Large Round w/Cover HDPE 15 L |
Diameter (Metric) | 30.5 cm |
Graduations | Molded |
Height (English) | 9 in. |
Height (Metric) | 24 cm |
Includes | Lid |
No. per Pack | 1 Ea. |
Unit Size | Each |
Product Type | Container with Cover |
Material | HDPE |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Certifications/Compliance | NSF approved for food and beverage storage. |
Description | Container Large Round w/Cover HDPE 20 L |
Diameter (Metric) | 30.5 cm |
Graduations | Molded |
Height (English) | 15 in. |
Height (Metric) | 38 cm |
Includes | Lid |
No. per Pack | 1 Ea. |
Unit Size | Case of 6 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
7142-0020PK also known as 7142-0020 | Each | 20 L | 30.5 cm | 38 cm | 141.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7142-0015 | Case of 6 | 15 L | 30.5 cm | 24 cm | 484.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7142-0015PK also known as 7142-0015 | Each | 15 L | 30.5 cm | 24 cm | 95.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7142-0020 | Case of 6 | 20 L | 30.5 cm | 38 cm | 719.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|