Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Aquanex 30 L Tap to Type I Ultrapure Water Purification System with Barnstead Pre-treatment |
Daily Output | 100 L |
Endotoxin Concentration | 0.001 EU/mL |
Feedwater Source | Potable Tap |
Flow Rate | ≥1.5 L/min flow rate |
Product Water Type | Type 1 and 2 |
Resistivity | 18.2 MΩ•cm |
Type | Water Purification System |
Includes | Water Purification System, Aquanex Touch Type 1 Dispenser, 30 L Tank, Barnstead Pre-Treatment System, and start up consumables |
Dimensions (L x W x H) | 24.5 x 24 x 16 in. (62.2 x 61 x 40.6 cm) |
Weight (English) | 68 lb. dry, 101 lb. wet |
Weight (Metric) | 31 kg dry, 46 kg wet |
Unit Size | Each |
Description | Aquanex 10 L Tap to Type I and Type II Ultrapure Water Purification System |
Daily Output | 100 L |
Endotoxin Concentration | 0.001 EU/mL |
Feedwater Source | Potable Tap |
Flow Rate | ≥2 L/min |
Product Water Type | Type 1 and 2 |
Resistivity | 18.2 MΩ•cm |
TOC Monitor with UV Intensity Monitoring | No |
Type | Water Purification System |
Includes | Water Purification System, Aquanex Touch Type 1 Dispenser, and start up consumables |
Dimensions (L x W x H) | 24.5 x 24.0 x 16.0 in. (62.2 x 61.0 x 40.6 cm) |
Weight (English) | 70 lb. dry, 125 lb. wet |
Weight (Metric) | 32 kg dry, 57 kg wet |
Unit Size | Each |
Description | Aquanex 10L Tap to Type I Ultrapure Water Purification System with Barnstead Pre-Treatment |
Daily Output | 100 L |
Endotoxin Concentration | 0.001 EU/mL |
Feedwater Source | Potable Tap |
Flow Rate | ≥2 L/min |
Product Water Type | Type 1 and 2 |
Resistivity | 18.2 MΩ•cm |
Type | Water Purification System |
Includes | Water Purification System, Aquanex Touch Type 1 Dispenser, Barnstead Pre-Treatment System, and start up consumables |
Dimensions (L x W x H) | 24.5 x 24 x 16 in. (62.2 x 61 x 40.6 cm) |
Weight (English) | 70 lb. dry, 125 lb. wet |
Weight (Metric) | 32 kg dry, 57 kg wet |
Unit Size | Each |
Description | Aquanex 30 L Tap to Type I Ultrapure Water Purification System |
Daily Output | 100 L |
Endotoxin Concentration | 0.001 EU/mL |
Feedwater Source | Potable Tap |
Flow Rate | ≥1.5 L/min flow rate |
Product Water Type | Type 1 and 2 |
Remote Dispenser | No |
Resistivity | 18.2 MΩ•cm |
Type | Water Purification System |
Includes | Water Purification System, Aquanex Touch Type 1 Dispenser, 30 L Tank, and start up consumables |
Dimensions (D x W x H) Interior | Aquanex 10 L Tap to Type I Ultrapure Water Purification System with Barnstead Pre-Treatment |
Dimensions (L x W x H) | 24.5 x 24 x 16 in. (62.2 x 61 x 40.6 cm) |
Weight (English) | 68 lb. dry, 101 lb. wet |
Weight (Metric) | 31 kg dry, 46 kg wet |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Includes | Weight (English) | Weight (Metric) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
7201031 | Each | Aquanex 30 L Tap to Type I Ultrapure Water Purification System with Barnstead Pre-treatment | Water Purification System, Aquanex Touch Type 1 Dispenser, 30 L Tank, Barnstead Pre-Treatment System, and start up consumables | 68 lb. dry, 101 lb. wet | 31 kg dry, 46 kg wet | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7101010 | Each | Aquanex 10 L Tap to Type I and Type II Ultrapure Water Purification System | Water Purification System, Aquanex Touch Type 1 Dispenser, and start up consumables | 70 lb. dry, 125 lb. wet | 32 kg dry, 57 kg wet | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7101011 | Each | Aquanex 10L Tap to Type I Ultrapure Water Purification System with Barnstead Pre-Treatment | Water Purification System, Aquanex Touch Type 1 Dispenser, Barnstead Pre-Treatment System, and start up consumables | 70 lb. dry, 125 lb. wet | 32 kg dry, 57 kg wet | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7201030 | Each | Aquanex 30 L Tap to Type I Ultrapure Water Purification System | Water Purification System, Aquanex Touch Type 1 Dispenser, 30 L Tank, and start up consumables | 68 lb. dry, 101 lb. wet | 31 kg dry, 46 kg wet | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Easy-to-use Design:
Reliable Water Quality at Your Fingertips:
New Sustainability Selection Mode:
Simplified Ordering