Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Course Topic | Basic Operations |
Access Availablity | 12 months upon end-user first access to the course |
Description | Chromeleon CDS user administrator training/eLearning course |
Course Level | Foundation |
Duration | 2 to 4 hr. |
For Use With (Equipment) | Chromeleon 7.2 SR5 CDS and higher |
Product Type | Software |
Product Line | Thermo Scientific™ |
Training Location | Digital access through Online Learning Management System |
Format | Self-paced eLearning |
Target Audience | User seeking to learn about specific instruments/software features |
Technique | Chromeleon CDS |
Languages | English |
Unit Size | Each |
Course Topic | Basic Operations |
Access Availablity | 12 months upon end-user first access to the course |
Description | Chromeleon CDS basic user training/eLearning course |
Course Level | Foundation |
Duration | 2 to 4 hours |
For Use With (Equipment) | Chromeleon 7.2 SR5 CDS and higher |
Product Type | Software |
Product Line | Thermo Scientific™ |
Training Location | Digital access through Online Learning Management System |
Format | Self-paced eLearning |
Target Audience | User seeking to learn about specific instruments/software features |
Technique | Chromeleon CDS |
Languages | English |
Time and Date | On-demand upon course end-user registration confirmation |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
7202.0006 | Each | Chromeleon CDS user administrator training/eLearning course | 630.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7202.0005 | Each | Chromeleon CDS basic user training/eLearning course | 420.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Whether you are a laboratory user or a system administrator, we’ve got you covered. Our new Chromeleon CDS eLearning on-demand courses are designed to provide an accessible and consistent experience to all learners.
Boost productivity and optimize budget allocation through a standardized learning experience. Our eLearning program is built for:
We offer the following Chromeleon CDS On-Demand courses:
Chromeleon CDS basic user training is a self-paced eLearning course designed for chromatographers new to Chromeleon CDS or perhaps those that need a refresher on the basics of the product. The course covers all basic aspects of Chromeleon CDS, allowing a new user to perform all steps required to operate their chromatography system from starting the software all the way to producing results. Prior experience with Chromeleon software is not required, but learners should have a working knowledge of the fundamentals of chromatography, as well as familiarity with Microsoft Windows™.
Amongst the topics covered in this eLearning series are:
Chromeleon CDS user administrator training is targeted to those who will be responsible for the configuration and administration of a Chromeleon Enterprise environment. The topics range from an introduction of the overall architecture to a granular look at the policies, privileges and management functionality in the Chromeleon Administration Console.
Amongst the topics covered in this eLearning series are: