| 72105-102130 | Full specifications | Each | 5 μm | 2.1 mm | 100 mm | Request A Quote |
Column Format | Analytical Column | Diameter (Metric) | 2.1 mm | Length (Metric) | 100 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 9 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | L1 | Stationary Phase | C18 | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 9% | Column Type | Reversed Phase | Endcapped | Yes | Phase | Reversed Phase | Type | Analytical Column | Technique | Bio-LC | Unit Size | Each |
|
| 72105-254630 | Full specifications | Each | 5 μm | 4.6 mm | 250 mm | Request A Quote |
Column Format | Analytical Column | Diameter (Metric) | 4.6 mm | Length (Metric) | 250 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 9 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | L1 | Stationary Phase | C18 | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 9% | Column Type | Reversed Phase | Endcapped | Yes | Phase | Reversed Phase | Type | Analytical Column | Technique | Bio-LC | Unit Size | Each |
|
| 72105-252130 | Full specifications | Each | 5 μm | 2.1 mm | 250 mm | Request A Quote |
Column Format | Analytical Column | Diameter (Metric) | 2.1 mm | Length (Metric) | 250 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 9 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | L1 | Stationary Phase | C18 | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 9% | Column Type | Reversed Phase | Endcapped | Yes | Phase | Reversed Phase | Type | Analytical Column | Technique | Bio-LC | Unit Size | Each |
|
| 72105-259270A | Full specifications | Each | 5 μm | 20 mm | 250 mm | Request A Quote |
Column Format | Preparative Column, Standard | Diameter (Metric) | 20 mm | Length (Metric) | 250 mm | Max. Pressure | 4300 psi (295 bar) | Particle Size | 5 μm | pH | 2 to 9 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | L1 | Stationary Phase | C18 | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 9% | Column Type | Reversed Phase | Endcapped | Yes | Phase | Reversed Phase | Unit Size | Each |
|
| 72105-151030 | Full specifications | Each | 5 μm | 1 mm | 150 mm | Request A Quote |
Column Format | Analytical Column | Diameter (Metric) | 1 mm | Length (Metric) | 150 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 9 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | L1 | Stationary Phase | C18 | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 9% | Column Type | Reversed Phase | Endcapped | Yes | Phase | Reversed Phase | Type | Analytical Column | Technique | Bio-LC | Unit Size | Each |
|
| 72105-051030 | Full specifications | Each | 5 μm | 1 mm | 50 mm | Request A Quote |
Column Format | Analytical Column | Diameter (Metric) | 1 mm | Length (Metric) | 50 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 9 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | L1 | Stationary Phase | C18 | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 9% | Column Type | Reversed Phase | Endcapped | Yes | Phase | Reversed Phase | Type | Analytical Column | Unit Size | Each |
|
| 72105-152130 | Full specifications | Each | 5 μm | 2.1 mm | 150 mm | Request A Quote |
Column Format | Analytical Column | Diameter (Metric) | 2.1 mm | Length (Metric) | 150 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 9 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | L1 | Stationary Phase | C18 | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 9% | Column Type | Reversed Phase | Endcapped | Yes | Phase | Reversed Phase | Type | Analytical Column | Technique | Bio-LC | Unit Size | Each |
|
| 72105-052130 | Full specifications | Each | 5 μm | 2.1 mm | 50 mm | Request A Quote |
Column Format | Analytical Column | Diameter (Metric) | 2.1 mm | Length (Metric) | 50 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 9 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | L1 | Stationary Phase | C18 | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 9% | Column Type | Reversed Phase | Endcapped | Yes | Phase | Reversed Phase | Type | Analytical Column | Unit Size | Each |
|
| 72105-154630 | Full specifications | Each | 5 μm | 4.6 mm | 150 mm | Request A Quote |
Column Format | Analytical Column | Diameter (Metric) | 4.6 mm | Length (Metric) | 150 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 9 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | L1 | Stationary Phase | C18 | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 9% | Column Type | Reversed Phase | Endcapped | Yes | Phase | Reversed Phase | Type | Analytical Column | Unit Size | Each |
|
| 72105-103030 | Full specifications | Each | 5 μm | 3 mm | 125 mm | Request A Quote |
Column Format | Analytical Column | Diameter (Metric) | 3 mm | Length (Metric) | 125 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 9 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | L1 | Stationary Phase | C18 | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 9% | Column Type | Reversed Phase | Endcapped | Yes | Phase | Reversed Phase | Type | Analytical Column | Unit Size | Each |
|