| 73105-151030 | 完整規格 | Each | 5 μm | 1 mm | 150 mm | 申請報價 |
Column Format | Analytical Column | Diameter (Metric) | 1 mm | Hydrophobicity | Low | Length (Metric) | 150 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 8 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | N/A | Stationary Phase | Polyethyleneimine | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 3% | Column Type | Ion Exchange | Endcapped | No | Phase | Ion Exchange | Technique | Bio-LC | Unit Size | Each |
|
| 73105-051030 | 完整規格 | Each | 5 μm | 1 mm | 50 mm | 申請報價 |
Column Format | Analytical Column | Diameter (Metric) | 1 mm | Hydrophobicity | Low | Length (Metric) | 50 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 8 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | N/A | Stationary Phase | Polyethyleneimine | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 3% | Column Type | Mixed Mode | Endcapped | No | Phase | Normal Phase, HILIC, Ion Exchange | Technique | Bio-LC | Unit Size | Each |
|
| 73105-052130 | 完整規格 | Each | 5 μm | 2.1 mm | 50 mm | 申請報價 |
Column Format | Analytical Column | Diameter (Metric) | 2.1 mm | Hydrophobicity | Low | Length (Metric) | 50 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 8 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | N/A | Stationary Phase | Polyethyleneimine | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 3% | Column Type | Mixed Mode | Endcapped | No | Phase | Normal Phase, HILIC, Ion Exchange | Technique | Bio-LC | Unit Size | Each |
|
| 73105-053030 | 完整規格 | Each | 5 μm | 3 mm | 50 mm | 申請報價 |
Column Format | Analytical Column | Diameter (Metric) | 3 mm | Hydrophobicity | Low | Length (Metric) | 50 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 8 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | N/A | Stationary Phase | Polyethyleneimine | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 3% | Column Type | Mixed Mode | Endcapped | No | Phase | Normal Phase, HILIC, Ion Exchange | Technique | Anion Exchange | Unit Size | Each |
|
| 73105-054630 | 完整規格 | Each | 5 μm | 4.6 mm | 50 mm | 申請報價 |
Column Format | Analytical Column | Diameter (Metric) | 4.6 mm | Hydrophobicity | Low | Length (Metric) | 50 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 8 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | N/A | Stationary Phase | Polyethyleneimine | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 3% | Column Type | Mixed Mode | Endcapped | No | Phase | Normal Phase, HILIC, Ion Exchange | Technique | Bio-LC | Unit Size | Each |
|
| 73105-101030 | 完整規格 | Each | 5 μm | 1 mm | 100 mm | 申請報價 |
Column Format | Analytical Column | Diameter (Metric) | 1 mm | Hydrophobicity | Low | Length (Metric) | 100 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 8 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | N/A | Stationary Phase | Polyethyleneimine | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 3% | Column Type | Mixed Mode | Endcapped | No | Phase | Normal Phase, HILIC, Ion Exchange | Technique | Bio-LC | Unit Size | Each |
|
| 73105-102130 | 完整規格 | Each | 5 μm | 2.1 mm | 100 mm | 申請報價 |
Column Format | Analytical Column | Diameter (Metric) | 2.1 mm | Hydrophobicity | Low | Length (Metric) | 100 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 8 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | N/A | Stationary Phase | Polyethyleneimine | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 3% | Column Type | Mixed Mode | Endcapped | No | Phase | Normal Phase, HILIC, Ion Exchange | Technique | Bio-LC | Unit Size | Each |
|
| 73105-104630 | 完整規格 | Each | 5 μm | 4.6 mm | 100 mm | 申請報價 |
Column Format | Analytical Column | Diameter (Metric) | 4.6 mm | Hydrophobicity | Low | Length (Metric) | 100 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 8 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | N/A | Stationary Phase | Polyethyleneimine | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 3% | Column Type | Mixed Mode | Endcapped | No | Phase | Normal Phase, HILIC, Ion Exchange | Technique | Bio-LC | Unit Size | Each |
|
| 73105-152130 | 完整規格 | Each | 5 μm | 2.1 mm | 150 mm | 申請報價 |
Column Format | Analytical Column | Diameter (Metric) | 2.1 mm | Hydrophobicity | Low | Length (Metric) | 150 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 8 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | N/A | Stationary Phase | Polyethyleneimine | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 3% | Column Type | Ion Exchange | Endcapped | No | Phase | Ion Exchange | Technique | Bio-LC | Unit Size | Each |
|
| 73105-153030 | 完整規格 | Each | 5 μm | 3 mm | 150 mm | 申請報價 |
Column Format | Analytical Column | Diameter (Metric) | 3 mm | Hydrophobicity | Low | Length (Metric) | 150 mm | Max. Pressure | 5800 psi (400 bar) | Particle Size | 5 μm | pH | 2 to 8 | Pore Size | 300 Å | Surface Area | 100 m²/g | Temperature | 60°C | USP Type | N/A | Stationary Phase | Polyethyleneimine | Product Line | BioBasic | Packing Material | Spherical, Fully Porous, Ultrapure Silica | Carbon Load | 3% | Column Type | Ion Exchange | Endcapped | No | Phase | Ion Exchange | Technique | Bio-LC | Unit Size | Each |
|