Nalgene™ Super Versi-Dry™ Surface Protectors
Nalgene™ Super Versi-Dry™ Surface Protectors
Nalgene™ Super Versi-Dry™ Surface Protectors
Nalgene™ Super Versi-Dry™ Surface Protectors
Nalgene™ Super Versi-Dry™ Surface Protectors
Nalgene™ Super Versi-Dry™ Surface Protectors
Thermo Scientific™

Nalgene™ Super Versi-Dry™ Surface Protectors

Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensionsLxWDescriptionUnit Size
74000-00250 ft. Dispenser Pk. RollCase of 250
74018-00MatCase of 350
74040-00Long MatCase of 175
74040-00PK
also known as 74040-00
Long MatPack of 25
74043-00Table MatCase of 150
74043-00PK
also known as 74043-00
Table MatPack of 25
74050-00RollCase of 400
74200-00Wide RollCase of 200
74218-00MatCase of 100
74240-00Long MatCase of 50
Catalog number 74000-00
Price (USD)
165.55
Online Exclusive
301.00
Save 135.45 (45%)
Case of 250
In stock
Add to cart
Description:
250 ft. Dispenser Pk. Roll
Unit Size:
Case of 250
Recurring order eligible. Learn more »
Price (USD)
165.55
Online Exclusive
301.00
Save 135.45 (45%)
Case of 250
Add to cart
Ask our AI about this Product

Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Sheets lie flat and are skid resistant
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
  • Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications
Description250 ft. Dispenser Pk. Roll
Item DescriptionVersi-Dry Super Absorbant Roll Dispenser Pk. 20 in. x 250 ft.; 1 roll x 250 ft.
No. per Case1 roll
No. per Pack1 roll
Absorbancy1050 mL/m2
Length (English)250 ft.
Length (Metric)76 m
Product TypeSurface Protector
Width (English)20 in.
Width (Metric)51 cm
Unit SizeCase of 250
nalgene-certificate-of-compliance

Certificates of Compliance

Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request  

Lab Safety and Organization
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection