Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Increase valuable laboratory storage space with Thermo Scientific™ CryoPlus™ Storage Systems, which store up to 38,500 vials (2.0 mL). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus Series LN2 Storage System provides precise and accurate control over all parameters without complicated programming.
Type | Auto-Fill LN2 Cryo |
Capacity (English) | 19.49 cu. ft. |
Capacity (Metric) | 552 L |
No. of Doors | 1 |
Insulation | Polyurethane |
Interior | Stainless Steel (Chamber) |
Certifications/Compliance | UL listed to U.S. and Canadian requirements |
Dimensions (L x W x H) Exterior | 50 x 43.5 x 47 in. (127 x 110.5 x 119.4 cm) |
Depth (English) Interior | 27.5 in. |
Depth (Metric) Interior | 69.9 cm |
Height (English) Exterior | 47 in. |
Height (Metric) Exterior | 119.4 cm |
Length (English) Exterior | 50 in. |
Length (Metric) Exterior | 127 cm |
Width (English) Exterior | 43.5 in. |
Width (Metric) Exterior | 110.5 cm |
Diameter (English) | 39.5 in. |
Diameter (Metric) | 100.3 cm |
Monitoring Options | Remote Alarm Contacts |
Voltage | 100/120 V |
Electrical Requirements | 100 - 120 V 50/60 Hz |
Frequency | 50/60 Hz |
Vial Capacity | 36,400 to 38,500 |
Shipping Weight (Metric) | 485.3 kg |
Weight (English) | 820 lb. |
Weight (Metric) | 371.9 kg |
Holds | Vials (38,500 x 2 mL) |
Unit Size | Each |
Type | Auto-Fill LN2 Cryo |
Capacity (English) | 3.178 cu. ft. |
Capacity (Metric) | 90 L |
No. of Doors | 1 |
Insulation | Polyurethane |
Interior | Stainless Steel (Chamber) |
Certifications/Compliance | UL listed to U.S. and Canadian requirements |
Dimensions (L x W x H) Exterior | 26 x 21.5 x 41 in. (66 x 54.6 x 104 cm) |
Depth (English) Interior | 27.5 in. |
Depth (Metric) Interior | 69.9 cm |
Height (English) Exterior | 41 in. |
Height (Metric) Exterior | 104 cm |
Length (English) Exterior | 26 in. |
Length (Metric) Exterior | 66 cm |
Width (English) Exterior | 21.5 in. |
Width (Metric) Exterior | 54.6 cm |
Diameter (English) | 16 in. |
Diameter (Metric) | 40.6 cm |
Monitoring Options | Remote Alarm Contacts |
Voltage | 100/120 V |
Electrical Requirements | 100 - 120 V 50/60 Hz |
Frequency | 50/60 Hz |
Vial Capacity | 5500 to 6318 |
Shipping Weight (English) | 260 lb. |
Shipping Weight (Metric) | 117.9 kg |
Weight (English) | 214 lb. |
Weight (Metric) | 97.1 kg |
Holds | Vials (38,500 x 2 mL) |
Unit Size | Each |
Type | Auto-Fill LN2 Cryo |
Capacity (English) | 3.178 cu. ft. |
Capacity (Metric) | 90 L |
No. of Doors | 1 |
Chamber Material | Stainless Steel |
Insulation | Polyurethane |
Dimensions (L x W x H) Exterior | 26 x 21.5 x 41 in. (66 x 54.6 x 104 cm) |
Depth (English) Interior | 27.5 in. |
Depth (Metric) Interior | 69.9 cm |
Height (English) Exterior | 41 in. |
Height (Metric) Exterior | 104 cm |
Length (English) Exterior | 26 in. |
Length (Metric) Exterior | 66 cm |
Width (English) Exterior | 21.5 in. |
Width (Metric) Exterior | 54.6 cm |
Diameter (English) | 16 in. |
Diameter (Metric) | 40.6 cm |
Monitoring Options | Remote Alarm Contacts |
Voltage | 200/230 V |
Electrical Requirements | 200 - 230 V 50/60 Hz |
Frequency | 50/60 Hz |
Vial Capacity | 5500 to 6318 |
Shipping Weight (English) | 260 lb. |
Shipping Weight (Metric) | 117.9 kg |
Weight (English) | 214 lb. |
Weight (Metric) | 97.1 kg |
Holds | Vials (38,500 x 2 mL) |
Unit Size | Each |
Type | Auto-Fill LN2 Cryo |
Capacity (English) | 7.062 cu. ft. |
Capacity (Metric) | 200 L |
No. of Doors | 1 |
Insulation | Polyurethane |
Interior | Stainless Steel (Chamber) |
Certifications/Compliance | UL listed to U.S. and Canadian requirements |
Dimensions (L x W x H) Exterior | 34 x 28.5 x 41 in. (86.4 x 72.4 x 104 cm) |
Depth (English) Interior | 27.5 in. |
Depth (Metric) Interior | 69.9 cm |
Height (English) Exterior | 41 in. |
Height (Metric) Exterior | 104 cm |
Length (English) Exterior | 34 in. |
Length (Metric) Exterior | 86.4 cm |
Width (English) Exterior | 28.5 in. |
Width (Metric) Exterior | 72.4 cm |
Diameter (English) | 24 in. |
Diameter (Metric) | 61 cm |
Monitoring Options | Remote Alarm Contacts |
Voltage | 100/120 V |
Electrical Requirements | 100 - 120 V 50/60 Hz |
Frequency | 50/60 Hz |
Vial Capacity | 13000 |
Shipping Weight (English) | 480 lb. |
Shipping Weight (Metric) | 217.7 kg |
Weight (English) | 325 lb. |
Weight (Metric) | 147.4 kg |
Holds | Vials (38,500 x 2 mL) |
Unit Size | Each |
Type | Auto-Fill LN2 Cryo |
Capacity (English) | 7.062 cu. ft. |
Capacity (Metric) | 200 L |
No. of Doors | 1 |
Chamber Material | Stainless Steel |
Insulation | Polyurethane |
Dimensions (L x W x H) Exterior | 34 x 28.5 x 41 in. (86.4 x 72.4 x 104 cm) |
Depth (English) Interior | 27.5 in. |
Depth (Metric) Interior | 69.9 cm |
Height (English) Exterior | 41 in. |
Height (Metric) Exterior | 104 cm |
Length (English) Exterior | 34 in. |
Length (Metric) Exterior | 86.4 cm |
Width (English) Exterior | 28.5 in. |
Width (Metric) Exterior | 72.4 cm |
Diameter (English) | 24 in. |
Diameter (Metric) | 61 cm |
Monitoring Options | Remote Alarm Contacts |
Voltage | 200/230 V |
Electrical Requirements | 200 - 230 V 50/60 Hz |
Frequency | 50/60 Hz |
Vial Capacity | 13000 |
Shipping Weight (English) | 480 lb. |
Shipping Weight (Metric) | 217.7 kg |
Weight (English) | 325 lb. |
Weight (Metric) | 147.4 kg |
Holds | Vials (38,500 x 2 mL) |
Unit Size | Each |
Type | Auto-Fill LN2 Cryo |
Capacity (English) | 12.007 cu. ft. |
Capacity (Metric) | 340 L |
No. of Doors | 1 |
Insulation | Polyurethane |
Interior | Stainless Steel |
Certifications/Compliance | UL listed to U.S. and Canadian requirements |
Dimensions (L x W x H) Exterior | 41.5 x 34.5 x 41 in. (105.4 x 87.6 x 104.1 cm) |
Depth (English) Interior | 27.5 in. |
Depth (Metric) Interior | 69.9 cm |
Height (English) Exterior | 41 in. |
Height (Metric) Exterior | 104.1 cm |
Length (English) Exterior | 41.5 in. |
Length (Metric) Exterior | 105.4 cm |
Width (English) Exterior | 34.5 in. |
Width (Metric) Exterior | 87.6 cm |
Diameter (English) | 31 in. |
Diameter (Metric) | 78.7 cm |
Monitoring Options | Remote Alarm Contacts |
Voltage | 100/120 V |
Electrical Requirements | 100 - 120 V 50/60 Hz |
Frequency | 50/60 Hz |
Vial Capacity | 22,100 to 24,000 |
Shipping Weight (English) | 550 lb. |
Shipping Weight (Metric) | 249 kg |
Weight (English) | 416 lb. |
Weight (Metric) | 188.7 kg |
Holds | Vials (38,500 x 2 mL) |
Unit Size | Each |
Type | Auto-Fill LN2 Cryo |
Capacity (English) | 12.007 cu. ft. |
Capacity (Metric) | 340 L |
No. of Doors | 1 |
Chamber Material | Stainless Steel |
Insulation | Polyurethane |
Dimensions (L x W x H) Exterior | 41.5 x 34.5 x 41 in. (105.4 x 87.6 x 104.1 cm) |
Depth (English) Interior | 27.5 in. |
Depth (Metric) Interior | 69.9 cm |
Height (English) Exterior | 41 in. |
Height (Metric) Exterior | 104.1 cm |
Length (English) Exterior | 41.5 in. |
Length (Metric) Exterior | 105.4 cm |
Width (English) Exterior | 34.5 in. |
Width (Metric) Exterior | 87.6 cm |
Diameter (English) | 31 in. |
Diameter (Metric) | 78.7 cm |
Monitoring Options | Remote Alarm Contacts |
Voltage | 200/230 V |
Electrical Requirements | 200 - 230 V 50/60 Hz |
Frequency | 50/60 Hz |
Vial Capacity | 22,100 to 24,000 |
Shipping Weight (English) | 550 lb. |
Shipping Weight (Metric) | 249 kg |
Weight (English) | 416 lb. |
Weight (Metric) | 188.7 kg |
Holds | Vials (38,500 x 2 mL) |
Unit Size | Each |
Type | Auto-Fill LN2 Cryo |
Capacity (English) | 19.49 cu. ft. |
Capacity (Metric) | 552 L |
No. of Doors | 1 |
Chamber Material | Stainless Steel |
Insulation | Polyurethane |
Dimensions (L x W x H) Exterior | 50 x 43.5 x 47 in. (127 x 110.5 x 119.4 cm) |
Depth (English) Interior | 27.5 in. |
Depth (Metric) Interior | 69.9 cm |
Height (English) Exterior | 47 in. |
Height (Metric) Exterior | 119.4 cm |
Length (English) Exterior | 50 in. |
Length (Metric) Exterior | 127 cm |
Width (English) Exterior | 43.5 in. |
Width (Metric) Exterior | 110.5 cm |
Diameter (English) | 39.5 in. |
Diameter (Metric) | 100.3 cm |
Monitoring Options | Remote Alarm Contacts |
Voltage | 200/230 V |
Electrical Requirements | 200 - 230 V 50/60 Hz |
Frequency | 50/60 Hz |
Vial Capacity | 36,400 to 38,500 |
Shipping Weight (Metric) | 485.3 kg |
Weight (English) | 820 lb. |
Weight (Metric) | 371.9 kg |
Holds | Vials (38,500 x 2 mL) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Voltage | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
7406 | Each | 552 L | 100/120 V | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7400 | Each | 90 L | 100/120 V | 16,300.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7401 | Each | 90 L | 200/230 V | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7402 | Each | 200 L | 100/120 V | 21,500.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7403 | Each | 200 L | 200/230 V | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7404 | Each | 340 L | 100/120 V | 31,500.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7405 | Each | 340 L | 200/230 V | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
7407 | Each | 552 L | 200/230 V | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features
Microprocessor Control
Durable Construction
Ordering Information:
Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your Customer Service Representative for details.
Includes:
CryoPlus 1 has 0.5 in. 45° flare, 4 ft. (1.2 m) flexible hose. CryoPlus 2, 3, and 4 come with 0.5 in. 45° flare, 6 ft. (1.8 m) flexible hose.
Not for use for IVD/MD in some countries.