Accelerate routine sample preparation processes up to 17,000xg with our standard microcentrifuge, available with cooling. When our Thermo Scientific Fresco 17 is coupled with our extensive microcentrifuge rotor selection, these microcentrifuges offer productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.
Catalog Number
75002402
Unit Size
Each
Description
Fresco 17 Centrifuge, Refrigerated
Electrical Requirements
120 V 60 Hz
Includes
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Price (USD)
7,794.00 Online price
8,660.00
Availability
-
Full specifications
Quantity
Capacity
24 x 1.5/2 mL
Max. Speed
13,300 rpm
Max. RCF
17,000 x g
Noise Level
50 dB(A)
Temperature Range
-9°C to +40°C
Certifications/Compliance
CSA, CE, IVD
Type
Benchtop Centrifuge
Includes
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Description
Fresco 17 Centrifuge, Refrigerated
Electrical Requirements
120 V 60 Hz
Refrigerated
Yes
Run Time
1 to 99 min. (1 min. increments); HOLD
Standards
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
7,929.00 Online price
8,810.00
-
Capacity
24 x 1.5/2 mL
Max. Speed
13,300 rpm
Max. RCF
17,000 x g
Noise Level
50 dB(A)
Temperature Range
-9°C to +40°C
Certifications/Compliance
CSA, CE, IVD
Type
Benchtop Centrifuge
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
Description
Fresco 17 Centrifuge, Refrigerated
Electrical Requirements
120 V 60 Hz
Refrigerated
Yes
Run Time
1 to 99 min. (1 min. increments); HOLD
Standards
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)
12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight
62.0lb. (28.0 kg)
Product Line
Thermo Scientific
Frequency
60 Hz
Voltage
120 V
Rotor
24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Unit Size
Each
Showing 4 of 4
Support your micro-volume separation needs with:
Performance up to 17,000xg with fast acceleration and deceleration.
Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
Outstanding corrosion resistance with lightweight engineered polymer rotors.
Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
Eliminate the need for adapters with unique dual row rotor.
Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
Sleek, lightweight, space-saving design.
Durable and easy to clean and maintain.
Quiet performance promotes a safe, stress-free environment.
Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Explore our clinical centrifuge portfolio for diverse clinical applications.