Ideal for everyday laboratory use, Thermo Scientific Pico 17 microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing.
Catalog Number
75002410
Unit Size
Each
Description
Pico 17 Centrifuge, Ventilated
Electrical Requirements
230 V 50/60 Hz
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight
23.1lb. (10.5 kg)
Product Line
Thermo Scientific
Frequency
60 Hz
Voltage
120 V
Rotor
Hematocrit Rotor
Unit Size
Each
Showing 6 of 6
Support your micro-volume separation needs with:
Performance up to 17,000 x g with fast acceleration and deceleration.
Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
Outstanding corrosion resistance with lightweight engineered polymer rotors.
Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
Eliminate the need for adapters with unique dual row rotor.
Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
Sleek, lightweight, space-saving design.
Durable and easy to clean and maintain.
Quiet performance promotes a safe, stress-free environment.
Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.