Save time with the fast sample processing of Thermo Scientific Freso 21 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed to provide acceleration up to 21,100xg in as little as 12 seconds. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.
Catalog Number
75002426
Unit Size
Each
Description
Fresco 21 Centrifuge, Refrigerated
Electrical Requirements
120 V 60 Hz
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
Price (USD)
8,658.00 Online price
9,620.00
Availability
-
Full specifications
Quantity
Capacity
24 x 1.5/2 mL
Max. Speed
14,800 rpm
Max. RCF
21,100 x g
Noise Level
50 dB(A)
Temperature Range
-9°C to +40°C
Certifications/Compliance
CSA, CE, IVD
Type
Benchtop Centrifuge
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
Description
Fresco 21 Centrifuge, Refrigerated
Electrical Requirements
120 V 60 Hz
Refrigerated
Yes
Run Time
1 to 99 min. (1 min. increments); HOLD
Standards
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)
12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight
62.0lb. (28.0 kg)
Product Line
Thermo Scientific
Frequency
60 Hz
Voltage
120 V
Rotor
24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
9,090.00 Online price
10,100.00
-
Capacity
24 x 1.5/2 mL
Max. Speed
14,800 rpm
Max. RCF
21,100 x g
Noise Level
50 dB(A)
Temperature Range
-9°C to +40°C
Certifications/Compliance
CSA, CE, IVD
Type
Benchtop Centrifuge
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Description
Fresco 21 Centrifuge, Refrigerated
Electrical Requirements
120 V 60 Hz
Refrigerated
Yes
Run Time
1 to 99 min. (1 min. increments); HOLD
Standards
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)
12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight
62.0lb. (28.0 kg)
Product Line
Thermo Scientific
Frequency
60 Hz
Voltage
120 V
Rotor
24 x 1.5/2 mL Rotor, Dual Row 18 x 0.5/18 x 2 mL Rotor
Unit Size
Each
Showing 6 of 6
Support your micro-volume separation needs with:
Exceptional acceleration of up to 21,000xg in as little as 12 seconds.
Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
Outstanding corrosion resistance with lightweight engineered polymer rotors.
Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
Eliminate the need for adapters with unique dual row rotor.
Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
Sleek, lightweight, space-saving design.
Durable and easy to clean and maintain.
Quiet performance promotes a safe, stress-free environment.
Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.