Save time with the fast sample processing of Thermo Scientific Sorvall Legend Micro 17 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed for everyday laboratory use and performance up to 17,000 x g.
Catalog Number
75002431
Unit Size
Each
Description
Sorvall Legend Micro 17 Centrifuge, Ventilated
Electrical Requirements
120 V 60 Hz
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
Price (USD)
2,898.00 Online price
3,220.00
Availability
-
Full specifications
Quantity
Capacity
24 x 1.5/2 mL
Max. Speed
13,300 rpm
Max. RCF
17,000 x g
Noise Level
56 dB(A)
Temperature Range
Ambient temperature
Certifications/Compliance
CSA, CE, IVD
Type
Benchtop Centrifuge
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
Description
Sorvall Legend Micro 17 Centrifuge, Ventilated
Electrical Requirements
120 V 60 Hz
Warranty
2 Years
Refrigerated
No
Run Time
1 to 99 min. (1 min. increments); HOLD
Standards
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight
23.1lb. (10.5 kg)
Product Line
Sorvall
Frequency
60 Hz
Voltage
120 V
Rotor
Hematocrit Rotor
Unit Size
Each
Showing 8 of 8
Support your micro-volume separation needs with:
Performance up to 17,000 x g with fast acceleration and deceleration.
Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
Outstanding corrosion resistance with lightweight engineered polymer rotors.
Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
Eliminate the need for adapters with unique dual row rotor.
Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
Sleek, lightweight, space-saving design.
Durable and easy to clean and maintain.
Quiet performance promotes a safe, stress-free environment.
Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.