Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Save time with the fast sample processing of Thermo Scientific MicroCL 21 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed to provide acceleration up to 21,100xg in as little as 12 seconds.
Capacity | 24 x 1.5/2 mL |
Max. Speed | 14,800 rpm |
Max. RCF | 21,100 x g |
Noise Level | 56 dB(A) |
Temperature Range | Ambient temperature |
Certifications/Compliance | CSA, CE, IVD |
Type | Benchtop Centrifuge |
Includes | Dual Row 18 x 2.0/0.5mL rotor with screw-on lid |
Description | MicroCL 21 Centrifuge, Ventilated |
Electrical Requirements | 230 V 50/60 Hz |
Warranty | 2 Years |
Refrigerated | No |
Run Time | 1 to 99 min. (1 min. increments); HOLD |
Standards | IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) |
Dimensions (HWD) | 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) |
Net Weight | 23.1lb. (10.5 kg) |
Product Line | Thermo Scientific |
Frequency | 50/60 Hz |
Voltage | 230 V |
Rotor | Dual Row 18 x 2/0.5 mL Rotor with Screw-On Lid |
Unit Size | Each |
Capacity | 24 x 1.5/2 mL |
Max. Speed | 14,800 rpm |
Max. RCF | 21,100 x g |
Noise Level | 56 dB(A) |
Temperature Range | Ambient temperature |
Certifications/Compliance | CSA, CE, IVD |
Type | Benchtop Centrifuge |
Includes | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
Description | MicroCL 21 Centrifuge, Ventilated |
Electrical Requirements | 230 V 50/60 Hz |
Warranty | 2 Years |
Refrigerated | No |
Run Time | 1 to 99 min. (1 min. increments); HOLD |
Standards | IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) |
Dimensions (HWD) | 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) |
Net Weight | 23.1lb. (10.5 kg) |
Product Line | Thermo Scientific |
Frequency | 50/60 Hz |
Voltage | 230 V |
Rotor | 24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid |
Unit Size | Each |
Capacity | 24 x 1.5/2 mL |
Max. Speed | 14,800 rpm |
Max. RCF | 21,100 x g |
Noise Level | 56 dB(A) |
Temperature Range | Ambient temperature |
Certifications/Compliance | CSA, CE, IVD |
Type | Benchtop Centrifuge |
Includes | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
Description | MicroCL 21 Centrifuge, Ventilated |
Electrical Requirements | 120 V 60 Hz |
Warranty | 2 Years |
Refrigerated | No |
Run Time | 1 to 99 min. (1 min. increments); HOLD |
Standards | IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) |
Dimensions (HWD) | 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) |
Net Weight | 23.1lb. (10.5 kg) |
Product Line | Thermo Scientific |
Frequency | 60 Hz |
Voltage | 120 V |
Rotor | 24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Capacity | Includes | Voltage | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75002549 | Each | MicroCL 21 Centrifuge, Ventilated | 24 x 1.5/2 mL | Dual Row 18 x 2.0/0.5mL rotor with screw-on lid | 230 V | 3,465.00 Online price 3,850.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75002465 | Each | MicroCL 21 Centrifuge, Ventilated | 24 x 1.5/2 mL | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid | 230 V | 3,483.00 Online price 3,870.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75002466 | Each | MicroCL 21 Centrifuge, Ventilated | 24 x 1.5/2 mL | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid | 120 V | 3,483.00 Online price 3,870.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|