Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Electrical Requirements | Includes |
---|---|---|---|
75002552 | MicroCL 21R Centrifuge, Refrigerated | 230 V 50/60 Hz | Dual Row 18 x 2.0/0.5mL rotor with screw-on lid |
75002561 | MicroCL 21R Centrifuge, Refrigerated | 120 V 60 Hz | Dual Row 18 x 2.0/0.5mL rotor with screw-on lid |
75002470 | MicroCL 21R Centrifuge, Refrigerated | 230 V 50/60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
75002471 | MicroCL 21R Centrifuge, Refrigerated | 120 V 60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up all in a remarkably small footprint with Thermo Scientific MicroCL 21R microcentrifuges. Choose between 7 lightweight microcentrifuge rotors, designed to provide acceleration up to 21,100xg in as little as 12 seconds. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.