Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | BIOFlex HS Swinging Bucket Rotor |
Material | Stainless Steel Rotor Body, Aluminum Bucket |
Type | Swinging Bucket Rotor |
Capacity | 4 x 400 mL |
Max. RCF | 10,025 x g |
Max. Speed | 7,000 rpm |
Radius (Metric) | 183 mm |
Radius (Metric) Min. | 71 mm |
K Factor | 4,889 |
Max. Tube Length | 125 mm |
Max. Tube Diameter | 80 mm |
Net Weight | 9.6 lb. (4.36 kg) Rotor Cross, 16.8 lb. (7.64 kg) Cross with Buckets |
For Use With (Equipment) | Sorvall LYNX 6000 and 4000 Superspeed Centrifuges |
Angle | Horizontal |
Biocontainment | Yes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75003002 | Each | Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | 4 x 400 mL | 7,000 rpm | 10,025 x g | 13,770.00 Online price 15,300.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Auto-Lock Rotor Exchange:
Auto-ID Instant Rotor Identification:
Speed Handle: