1x1 image pixel for data collection
TX-750 4 x 750 mL Swinging Bucket Rotor
TX-750 4 x 750 mL Swinging Bucket Rotor
TX-750 4 x 750 mL Swinging Bucket Rotor
TX-750 4 x 750 mL Swinging Bucket Rotor
TX-750 4 x 750 mL Swinging Bucket Rotor
TX-750 4 x 750 mL Swinging Bucket Rotor
Thermo Scientific™

TX-750 4 x 750 mL Swinging Bucket Rotor

Increase lab productivity with the 750 mL swinging bucket rotor, delivering maximum flexibility at 4700 rpm.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityTypeFor Use With (Equipment)
750031804 x 750 mLSwinging Bucket RotorSorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
75003608750 mLSwinging Bucket RotorSorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
75003609Not ApplicableBucket LidRound Buckets
75003610Not ApplicableO-ringClickSeal Biocontainment Lids
75003614250 mLSwinging Bucket RotorSorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
75003615Not ApplicableBucket LidRectangular Buckets
750036174 x 750 mLMicroplate/Flask CarrierSorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
750037954 x 750 mLMicroplate/Flask CarrierSorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
Catalog number 75003180
Price (USD)
3,564.00
Online Exclusive
3,960.00
Save 396.00 (10%)
Each
Add to cart
Capacity:
4 x 750 mL
Type:
Swinging Bucket Rotor
For Use With (Equipment):
Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
Price (USD)
3,564.00
Online Exclusive
3,960.00
Save 396.00 (10%)
Each
Add to cart

Increase lab productivity with the Thermo Scientific™ TX-750 4 x 750mL Swinging Bucket Rotor, delivering maximum flexibility at 4700rpm.

Ordering Information:

Buckets, lids and microplate carriers are sold separately; order TX-750 rotor body (75003180) and components to complete assembly. For replacement O-rings for lids (set of four) order 75003610. Tube adapters are also available separately. Contact your sales representative for information.

Includes:

Rotor manual

Compatible with:

Thermo Scientific Sorvall™ ST40/ST40R, XT/XTR/XF/XFR, Megafuge™ 40/40R, Multifuge™ X3/X3R, and Thermo Scientific SL40/40R

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

Specifications
Angle90°
Certifications/ComplianceBiocontainment certified by CAMR™, HPA, Porton Down, U.K.
DescriptionTX-750 (Rotor body only) w/Slide Coat anti-friction finish
For Use With (Equipment)Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40, SL 40/40F
Max. Tube Diameter98 mm
Max. Tube Length139 mm
Radius (Metric)195 mm
BiocontainmentYes
Capacity4 x 750 mL
Max. RCF4,816 x g (with 75-003-608 round buckets, RCF varies with bucket type)
Max. Speed4,700 rpm (with 75-003-608 round buckets, speed varies with bucket type)
TypeSwinging Bucket Rotor
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link