PCR 8 x 8 Rotor with Screw-On-Lid
PCR 8 x 8 Rotor with Screw-On-Lid
Thermo Scientific™

PCR 8 x 8 Rotor with Screw-On-Lid

Increase throughput and accelerate research. This Thermo Scientific™ PCR 8 x 8 Rotor with Screw-On-Lid accommodates eight eight-place PCR strips or 64 individual PCR tubes.
Have Questions?
Catalog number 75003489
Price (USD)/ Each
1,278.00
Online exclusive
1420.00 
Save 142.00 (10%)
-
Add to cart
Capacity:
64 x 0.2 mL
Max. RCF:
17,100 x g
For Use With (Equipment):
Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Price (USD)/ Each
1,278.00
Online exclusive
1420.00 
Save 142.00 (10%)
Add to cart
PCR 8 x 8 Rotor with Screw-On-Lid
Catalog number75003489
Price (USD)/ Each
1,278.00
Online exclusive
1420.00 
Save 142.00 (10%)
-
Add to cart
Accommodate four eight-place PCR strips or 32 individual PCR tubes with Thermo Scientific™ PCR 4 x 8 Rotor with Screw-On Lid.
Specifications:
  • Capacity: 64 × 0.2mL
  • Max. Speed/RCF: 14,800rpm/17,100 x g

Ordering Information:

Replacement lids sold separately; order rotor body (75003489) and components to complete assembly. For replacement lids order 75003406. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific MicroCL 21/21R Microcentrifuge Series.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionPCR 8 x 8 Rotor with Screw-On Lid
MaterialEngineered Polymer
TypeRotor
Capacity64 x 0.2 mL
Max. RCF17,100 x g
Max. Speed14,800 rpm
Radius (Metric)7.0 cm
Radius (Metric) Min.4.4 cm
Max. Tube Diameter6 mm
For Use With (Equipment)Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Angle60°
BiocontainmentNo
Unit SizeEach