Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Centrifuge eight conical tubes in individually sealed vessels using Thermo Scientific™ 8 x 50mL Sealed Fixed-Angle Rotor.
Description | 8 x 50mL Individually Sealed Fixed Angle Rotor |
Type | Fixed Angle Rotor |
Capacity | 8 x 50 mL |
Max. RCF | 6,755 x g |
Max. Speed | 6,500 rpm |
Radius (Metric) | 143 mm |
Max. Tube Length | 116 mm |
Max. Tube Diameter | 29.5 mm |
For Use With (Equipment) | Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges |
Angle | 25° |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75003694 | Each | Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges | 8 x 50 mL | 6,500 rpm | 6,755 x g | 3,222.00 Online price 3,580.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|