Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | HAEMAFlex 16 Swinging Bucket Rotor |
Material | Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle |
Type | Swinging Bucket Rotor |
Capacity | 16 x 500 mL blood bags (16 x 1000 mL), 416 x 5/7 mL blood tubes (oval buckets 75003964 required) |
Max. RCF | 5,374 x g |
Max. Speed | 3,900 rpm |
For Use With (Equipment) | Thermo Scientific Cryofuge 8 and 16 and Sorvall BP 8 and 16 Centrifuges |
Unit Size | Each |
Description | HAEMAFlex 12 Swinging Bucket Rotor |
Material | Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle |
Type | Swinging Bucket Rotor |
Capacity | 12 x 500 mL blood bags (12 x 1000 mL), 312 x 5/7 mL blood tubes (oval buckets 75003964 required) |
Max. RCF | 7,187 x g |
Max. Speed | 4,700 rpm |
For Use With (Equipment) | Thermo Scientific Cryofuge 8 and 16 and Sorvall BP 8 and 16 Centrifuges |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Capacity | Max. Speed | Max. RCF | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75003882 | Each | HAEMAFlex 16 Swinging Bucket Rotor | 16 x 500 mL blood bags (16 x 1000 mL), 416 x 5/7 mL blood tubes (oval buckets 75003964 required) | 3,900 rpm | 5,374 x g | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75003862 | Each | HAEMAFlex 12 Swinging Bucket Rotor | 12 x 500 mL blood bags (12 x 1000 mL), 312 x 5/7 mL blood tubes (oval buckets 75003964 required) | 4,700 rpm | 7,187 x g | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|