Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 6 x 2000 mL Swinging Bucket Rotor, Oval Buckets and 2000 mL Bottles |
Material | Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle |
Type | Swinging Bucket Rotor |
Capacity | 6 x 2000 mL |
Max. RCF | 7,187 x g |
Max. Speed | 4,700 rpm |
For Use With (Equipment) | Thermo Scientific Sorvall BIOS 16 Centrifuge |
Unit Size | Each |
Description | 8 x 2000 mL Swinging Bucket Rotor, Oval Buckets and 2000 mL Bottles |
Material | Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle |
Type | Swinging Bucket Rotor |
Capacity | 8 x 2000 mL |
Max. RCF | 5,374 x g |
Max. Speed | 3,900 rpm |
For Use With (Equipment) | Thermo Scientific Sorvall BIOS 16 Centrifuge |
Unit Size | Each |
Description | Oval Bucket (set of 2) |
Type | Bucket Rotor |
For Use With (Equipment) | 2000 mL Swinging Bucket Rotor Sets |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Capacity | Max. Speed | Max. RCF | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75003962 | Each | 6 x 2000 mL Swinging Bucket Rotor, Oval Buckets and 2000 mL Bottles | 6 x 2000 mL | 4,700 rpm | 7,187 x g | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75003982 | Each | 8 x 2000 mL Swinging Bucket Rotor, Oval Buckets and 2000 mL Bottles | 8 x 2000 mL | 3,900 rpm | 5,374 x g | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75003964 | Each | Oval Bucket (set of 2) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|