Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity | 12 x 2 mL |
Max. Speed | 12,500 rpm |
Max. RCF | 9,800 x g |
Noise Level | 51-53 dB(A) |
Temperature Range | Ambient temperature |
Certifications/Compliance | CSA, CE, UL |
Type | Benchtop Centrifuge |
Includes | 12 x 1.5/2.0mL rotor, 32 x 0.2mL rotor (singles or 4 x 8 strip), 0.2mL adapters (set of 12), 0.5mL adapters (set of 12), Universal power adapter 110-240V 50/60 Hz with 4 interchangeable plug types |
Description | mySPIN 12 Mini Centrifuge |
Electrical Requirements | 110/240 V 50/60 Hz |
Warranty | 2 Years |
Refrigerated | No |
Run Time | 1sec to 30min (1sec increments); Quick Spin |
Standards | IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) |
Dimensions (HWD) | 4.4 x 6.7 x 8 in. (11.4 x 17.1 x 20.3 cm) |
Net Weight | 3.1lb. (1.41 kg) |
Product Line | Thermo Scientific |
Frequency | 50/60 Hz |
Voltage | 115 V |
Rotor | 2 Rotors to Accommodate 0.2, 0.5, 1.5, 2 mL Microcentrifuge Tubes, PCR Strip Tubes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75004081 | Each | 1,386.00 Online price 1,540.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|