Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Bring efficiency and user comfort to your lab stations with the Thermo Scientific mySPIN 6 mini centrifuge. Ergonomic design, tool-free rotors, and quick-spin options make it fast and easy to use. Ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (2.0, 1.5, 0.5, 0.2 mL) for customized use.
Description | mySPIN6 Adapter |
Voltage | 12 V |
Unit Size | Each |
Capacity | 6 x 2 mL |
Max. Speed | 6,000 rpm |
Max. RCF | 2,000 x g |
Noise Level | 51-53 dB(A) |
Temperature Range | Ambient temperature |
Certifications/Compliance | CSA, CE, UL |
Type | Benchtop Centrifuge |
Includes | 6 x 1.5/2.0mL tube rotor, 16 x 0.2mL tube rotor (singles or 2 x 8 strip), 6 tube adapters 0.2mL, 6 tube adapters 0.5mL, storage case for rotors and adapters, tube rack, universal power adapter 110-240V 50/60 Hz, with 4 interchangeable plug type |
Description | mySPIN 6 Mini Centrifuge |
Electrical Requirements | 110/240 V 50/60 Hz with 4 interchangeable plug adapters |
Warranty | 2 Years |
Refrigerated | No |
Standards | IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) |
Dimensions (HWD) | 4.1 x 5.0 x 6.0 in. (10.4 x 12.8 x 15.3 cm) |
Net Weight | 1.6 lb. (0.74 kg) |
Product Line | Thermo Scientific |
Frequency | 50/60 Hz |
Voltage | 110/240 V |
Unit Size | Each |
Includes | Transport box with inserts |
Description | mySPIN6 Transport Box with inserts |
Dimensions (HWD) | 209 x 426 x 383 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75004087 | Each | mySPIN6 Adapter | 35.82 Online price 39.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75004061 | Each | mySPIN 6 Mini Centrifuge | 630.00 Online price 700.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75004086 | Each | mySPIN6 Transport Box with inserts | 142.20 Online price 158.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|