Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. UL Listed, CSA certified, CE marked, IVD compliant, Certified Biosafety |
Controller Type | Microprocessor |
Description | Megafuge 16 Centrifuge |
Capacity | 4 x 400 mL |
Max. RCF | 25,830 x g |
Max. Speed | 15,200 rpm |
Product Line | Megafuge |
Refrigerated | No |
Display | Digital |
Drive System | Direct, Brushless Induction Low Profile |
Program Storage | 6 programs, direct access |
Run Time | 9 hr. 99 min. plus HOLD |
Type | Ventilated Centrifuge |
Dimensions (HWD) | 14.2 x 17.3 x 23.8 in. (36 x 44 x 60.5 cm) |
Length (English) Exterior | 23.8 in. |
Length (Metric) Exterior | 60.5 cm |
Width (English) Exterior | 17.3 in. |
Width (Metric) Exterior | 44 cm |
Height (English) Exterior | 14.2 in. |
Height (English) Exterior Lid Open | 34.3 in. |
Height (Metric) Exterior | 36 cm |
Height (Metric) Exterior Lid Open | 87 cm |
Net Weight | 126.8 lb. (57.5 kg) |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. UL Listed, CSA certified, CE marked, IVD compliant, Certified Biosafety |
Controller Type | Microprocessor |
Description | Megafuge 16R Centrifuge |
Capacity | 4 x 400 mL |
Max. RCF | 25,830 x g |
Max. Speed | 15,200 rpm |
Product Line | Megafuge |
Refrigerated | Yes |
Display | Digital |
Drive System | Direct, Brushless Induction Low Profile |
Program Storage | 6 programs, direct access |
Run Time | 9 hr. 99 min. plus HOLD |
Temperature Range | -10°C to +40°C |
Type | Centrifuge |
Dimensions (HWD) | 14.2 x 24.5 x 23.8 in. (36 x 62.3 x 60.5 cm) |
Length (English) Exterior | 23.8 in. |
Length (Metric) Exterior | 60.5 cm |
Width (English) Exterior | 25.4 in. |
Width (Metric) Exterior | 62.3 cm |
Height (English) Exterior | 14.2 in. |
Height (English) Exterior Lid Open | 34.3 in. |
Height (Metric) Exterior | 36 cm |
Height (Metric) Exterior Lid Open | 87 cm |
Net Weight | 201.7 lb. (91.5 kg) |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Capacity | Refrigerated | Electrical Requirements | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75004230 | Each | Megafuge 16 Centrifuge | 4 x 400 mL | No | 230 V 50/60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75004270 | Each | Megafuge 16R Centrifuge | 4 x 400 mL | Yes | 230 V 50/60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Easy To Use:
Thermo Scientific™ Auto-Lock™ III Rotor System:
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
Thermo Scientific™ SMARTSpin™ Technology:
Space-Savings Design:
Outstanding Energy Efficiency:
Ventilated Megafuge 16:
Refrigerated Megafuge 16R:
Ordering Information:
A wide range of rotors are available for your daily routine processing requirements. Maximize performance with lighter-weight Thermo Scientific Fiberlite™ carbon fiber rotors that offer versatility, speed and robust, corrosion-free design. All rotors and adapters are sold separately.
Includes:
Recommended for: