Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Ideally suited for quick spins—centrifuge 4 microplates or 2 midi-deepwell plates with the convenience of transportable carriers using the Thermo Scientific™ M10 Microplate Swinging Bucket Rotor.
Description | M10 Microplate Swinging Bucket Rotor |
Type | Swinging Bucket Rotor |
Capacity | 4 Standard or 2 Deepwell Microplates |
Max. RCF | 2,576 x g |
Max. Speed | 4,400 rpm |
Radius (Metric) | 119 mm |
K Factor | 13103 |
For Use With (Equipment) | Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges |
Angle | 90° |
Biocontainment | Yes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75005706 | Each | Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges | 4 Standard or 2 Deepwell Microplates | 4,400 rpm | 2,576 x g | 1,908.00 Online price 2,120.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|