Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (Metric) | 125 mL |
Capacity (English) | 4.2 oz. |
Description | 125 mL bottle directly fit into TX-150 rotor |
Material | Polypropylene |
No. per Pack | 4 |
Autoclavable | Autoclavable |
Height (Metric) | 99 mm |
Product Type | Centrifuge Bottle |
For Use With (Equipment) | TX-150 Rotor |
Height (English) | 3.89 in. |
Closure Material | Polypropylene |
Diameter (Metric) | 50 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75005734 | Each | 159.30 Online price 177.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|