Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Depth (English) Exterior | 31.7 in. |
Depth (Metric) Exterior | 805 mm |
Frequency | 50/60 Hz |
Profile (Acceleration/Braking) | 9 Accel, 10 Decel |
Type | Superspeed Centrifuge |
Capacity | 4 x 1000 mL |
Max. Speed | 24,000 rpm |
Max. RCF | 68,905 x g |
Refrigerated | Yes |
Height (English) Exterior | 36.6 in. |
Height (Metric) Exterior | 930 mm |
Length (English) Exterior | 31.7 in. |
Length (Metric) Exterior | 805 mm |
Noise Level | <59 dBA |
Width (English) Exterior | 27.6 in. |
Width (Metric) Exterior | 700 mm |
Continuous Flow | No |
Description | Sorvall LYNX 4000 Superspeed Centrifuge |
Drive System | High Torque Brushless |
Green Technology | Green Mode |
Other Functions | Multilingual Selection, Rotor Calculator, On-Board Training Videos, User Logging, User Lock-Out, Automatic Door Opening, Rotor Speed Handle |
Run Time | 99 hours, hold |
Warranty | Unit: 1 yr., Drive: 3 yrs., Refrigeration: 5 yrs |
Electrical Requirements | 380/400 V 50/60 Hz 16 A, 3-phase |
Certifications/Compliance | CE, ROHS, WEEE |
Controller Type | Touchscreen Interface |
Dimensions (HWD) | 36.6 x 27.6 x 31.7 in. (93.0 x 70.0 x 80.5 cm) |
Net Weight | 658 lb. (299 kg) |
Program Storage | 120 programs with alpha-numeric naming |
Standards | IEC 61010-2-020 2nd Ed. or later |
Temperature Range | -10°C to +40°C |
Product Line | Sorvall |
Rotor Identification | Auto-ID Instant |
Green Features | Energy efficient, less waste |
Unit Size | Each |
Depth (English) Exterior | 31.7 in. |
Depth (Metric) Exterior | 805 mm |
Frequency | 50/60 Hz |
Profile (Acceleration/Braking) | 9 Accel, 10 Decel |
Type | Superspeed Centrifuge |
Capacity | 4 x 1000 mL |
Max. Speed | 24,000 rpm |
Max. RCF | 68,905 x g |
Refrigerated | Yes |
Height (English) Exterior | 36.6 in. |
Height (Metric) Exterior | 930 mm |
Length (English) Exterior | 31.7 in. |
Length (Metric) Exterior | 805 mm |
Noise Level | <59 dBA |
Width (English) Exterior | 27.6 in. |
Width (Metric) Exterior | 700 mm |
Description | Sorvall LYNX 4000 Superspeed Centrifuge |
Drive System | High Torque Brushless |
Green Technology | Green Mode |
Other Functions | Multilingual Selection, Rotor Calculator, On-Board Training Videos, User Logging, User Lock-Out, Automatic Door Opening, Rotor Speed Handle |
Run Time | 99 hours, hold |
Warranty | Unit: 1 yr., Drive: 3 yrs., Refrigeration: 5 yrs |
Electrical Requirements | 200/240 V 50/60 Hz 30 A, Single Phase |
Certifications/Compliance | cULus, CE, ROHS, WEEE |
Controller Type | Touchscreen Interface |
Dimensions (HWD) | 36.6 x 27.6 x 31.7 in. (93.0 x 70.0 x 80.5 cm) |
Net Weight | 622 lb. (283 kg) |
Program Storage | 120 programs with alpha-numeric naming |
Standards | IEC 61010-2-020 2nd Ed. or later |
Temperature Range | -10°C to +40°C |
Product Line | Sorvall |
Rotor Identification | Auto-ID Instant |
Green Features | Energy efficient, less waste |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Electrical Requirements | Net Weight | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75006581 | Each | Sorvall LYNX 4000 Superspeed Centrifuge | 380/400 V 50/60 Hz 16 A, 3-phase | 658 lb. (299 kg) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75006580 | Each | Sorvall LYNX 4000 Superspeed Centrifuge | 200/240 V 50/60 Hz 30 A, Single Phase | 622 lb. (283 kg) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|