Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Controller Type | Microprocessor |
Dimensions (HWD) | 463 x 31.5 x 35.6 in. (117.8 x 80 x 90.5 cm) |
Frequency | 50 Hz |
Net Weight | 1036 lb. (470 kg) |
Temperature Range | -10°C to +40°C |
Type | Centrifuge |
Capacity | 10 x 1000 mL |
Product Line | Sorvall |
Refrigerated | Yes |
Max. Speed | 5,500 rpm |
Max. RCF | 9,333 x g |
Height (English) Exterior | 46.3 in. |
Height (Metric) Exterior | 117.8 cm |
Imbalance Detector | 50g tolerance |
Length (English) Exterior | 35.6 in. |
Length (Metric) Exterior | 90.5 cm |
Run Time | 1 to 99 min. 59 sec., continuous operation |
Safety Features | Automatic lid lock, imbalance detection, steel armored guard ring, security key switch |
Width (English) Exterior | 31.5 in. |
Width (Metric) Exterior | 80 cm |
Certifications/Compliance | cULus approved and CE marked |
Includes | Fiberlite F5-10x1000 LEX rotor, initial set of Nalgene 1-liter superspeed centrifuge bottles (qty. 10) |
Description | Sorvall RC3BP Plus Low-Speed Centrifuge |
Electrical Requirements | 400 V 50 Hz |
Other Functions | Centri-Log traceability software, ACE, step-mode runs, slow start/stop |
Phase | 3-Phase |
Profile (Acceleration/Braking) | 11 acceleration/deceleration |
Unit Size | Each |
Controller Type | Microprocessor |
Dimensions (HWD) | 463 x 31.5 x 35.6 in. (117.8 x 80 x 90.5 cm) |
Frequency | 50 Hz |
Net Weight | 1036 lb. (470 kg) |
Temperature Range | -10°C to +40°C |
Type | Centrifuge |
Capacity | 10 x 1000 mL |
Product Line | Sorvall |
Refrigerated | Yes |
Max. Speed | 5,500 rpm |
Max. RCF | 9,333 x g |
Height (English) Exterior | 46.3 in. |
Height (Metric) Exterior | 117.8 cm |
Imbalance Detector | 50g tolerance |
Length (English) Exterior | 35.6 in. |
Length (Metric) Exterior | 90.5 cm |
Run Time | 1 to 99 min. 59 sec., continuous operation |
Safety Features | Automatic lid lock, imbalance detection, steel armored guard ring, security key switch |
Width (English) Exterior | 31.5 in. |
Width (Metric) Exterior | 80 cm |
Certifications/Compliance | cULus approved and CE marked |
Includes | Fiberlite F5-10x1000 LEX rotor, initial set of Nalgene 1-liter superspeed centrifuge bottles (qty. 10) |
Description | Sorvall RC BIOS 10 centrifuge package |
Electrical Requirements | 220/230 V 50 Hz |
Other Functions | Centri-Log traceability software, ACE, step-mode runs, slow start/stop |
Phase | Single |
Profile (Acceleration/Braking) | 11 acceleration/deceleration |
Unit Size | Each |
Type | RC BIOS Upgrade Kit |
Capacity | 10 L |
Product Line | Sorvall |
Refrigerated | Yes |
Max. Speed | 8,500 rpm |
Max. RCF | 15,860 x g |
Includes | Software update, cone adapter and user manual |
Description | Sorvall RC BIOS upgrade kit (RC BIOS 6 to RC BIOS 10) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Capacity | Electrical Requirements | Includes | Price (CLP) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75007054 | Each | Sorvall RC3BP Plus Low-Speed Centrifuge | 10 x 1000 mL | 400 V 50 Hz | Fiberlite F5-10x1000 LEX rotor, initial set of Nalgene 1-liter superspeed centrifuge bottles (qty. 10) | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75007053 | Each | Sorvall RC BIOS 10 centrifuge package | 10 x 1000 mL | 220/230 V 50 Hz | Fiberlite F5-10x1000 LEX rotor, initial set of Nalgene 1-liter superspeed centrifuge bottles (qty. 10) | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
70900171 | Each | Sorvall RC BIOS upgrade kit (RC BIOS 6 to RC BIOS 10) | 10 L | Software update, cone adapter and user manual | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|