Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 Centrifuge Series - available as ventilated and refrigerated models. A floor-standing refrigerated version is also available (Sorvall ST 8 FR). These centrifuges provide exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8 Small Benchtop Centrifuge
Electrical Requirements
100 V 50/60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive System
Direct Brushless Induction
Program Storage
4 protocols via direct access key, with naming option and password protection available
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8 Small Benchtop Centrifuge
Electrical Requirements
120 V 60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive System
Direct Brushless Induction
Program Storage
4 protocols via direct access key, with naming option and password protection available
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8 Small Benchtop Centrifuge
Electrical Requirements
230 V 50/60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive System
Direct Brushless Induction
Program Storage
4 protocols via direct access key, with naming option and password protection available
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8R Small Benchtop Centrifuge
Electrical Requirements
120 V 60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm)
Drive System
Direct Brushless Induction
Net Weight
156 lb. (71 kg)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8R Small Benchtop Centrifuge
Electrical Requirements
230 V 50/60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm)
Drive System
Direct Brushless Induction
Net Weight
156 lb. (71 kg)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8R Small Benchtop Centrifuge
Electrical Requirements
100 V 50/60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm)
Drive System
Direct Brushless Induction
Net Weight
156 lb. (71 kg)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8 Small Benchtop Centrifuge
Electrical Requirements
100 V 50/60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive System
Direct Brushless Induction
Program Storage
4 protocols via direct access key, with naming option and password protection available
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8 Small Benchtop Centrifuge
Electrical Requirements
120 V 60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive System
Direct Brushless Induction
Program Storage
4 protocols via direct access key, with naming option and password protection available
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8 Small Benchtop Centrifuge
Electrical Requirements
230 V 50/60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive System
Direct Brushless Induction
Program Storage
4 protocols via direct access key, with naming option and password protection available
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8R Small Benchtop Centrifuge
Electrical Requirements
120 V 60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm)
Drive System
Direct Brushless Induction
Net Weight
156 lb. (71 kg)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8R Small Benchtop Centrifuge
Electrical Requirements
230 V 50/60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm)
Drive System
Direct Brushless Induction
Net Weight
156 lb. (71 kg)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes
ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description
Sorvall ST 8R Small Benchtop Centrifuge
Electrical Requirements
100 V 50/60 Hz
Controller Type
Microprocessor
Rotor Included
No
Dimensions (HWD)
12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm)
Drive System
Direct Brushless Induction
Net Weight
156 lb. (71 kg)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
Run Time
99 hr. 59 min., continuous
Temperature Range
-10°C to +40°C
Product Line
Sorvall
Height (English) Exterior Lid Open
27.5 in.
Profile (Acceleration/Braking)
2 (standard and soft)
Frequency
50/60 Hz
Height (Metric) Exterior Lid Open
70 cm
Rotor
TX-150
Unit Size
Each
Showing 6 of 6
Innovative technologies:
Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
User-friendly performance:
Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g (with Sorvall ST 8R centrifuge), to ensure a peaceful laboratory
One-touch operation with pre-saved protocols
Highly visible backlit display offers easy reading of parameters across the lab
Glove- and detergent-friendly user interface
Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD
Clinical applications:
Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
Conforms to the latest clinical and safety standards
Research applications:
8 x 50mL swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs
Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly
†Biocontainment certification by the Public Health England, Porton Down, UK.
NOTE: Rotors and buckets must be purchased separately.