Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 FR. This floor-standing, refrigerated centrifuge offers enhanced ergonomics and saves valuable bench space in your lab. The Sorvall ST8 FR has exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.
Catalog Number
75007207
Unit Size
Each
Description
Sorvall ST 8FR floor-standing compact centrifuge, refrigerated
Electrical Requirements
120 V 60 Hz
Price (USD)
10,350.00 Online price
11,500.00
Availability
-
Full specifications
Quantity
Certifications/Compliance
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Controller Type
Microprocessor
Description
Sorvall ST 8FR floor-standing compact centrifuge, refrigerated
Dimensions (HWD)
30.7 to 32.7 x 18.3 x 20.5 (79 to 84 x 47 x 52 cm)
Drive System
Direct, Brushless Induction
Electrical Requirements
120 V 60 Hz
Height (English) Exterior
30.7 to 32.7 in. (adjustable)
Height (English) Open Cover
45.6 to 47.6 in. (adjustable)
Height (Metric) Exterior
79 to 84 cm
Height (Metric) Open Cover
117 to 122 cm
Length (English) Exterior
20.5 in.
Length (Metric) Exterior
52 cm
Net Weight
191 lb. (87 kg)
Noise Level
<52 dBA (with MicroClick 24 x 2 rotor); <56 dBA with all rotors
Profile (Acceleration/Braking)
2 (standard and soft)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Controller Type
Microprocessor
Description
Sorvall ST 8FR floor-standing compact centrifuge, refrigerated
Dimensions (HWD)
30.7 to 32.7 x 18.3 x 20.5 (79 to 84 x 47 x 52 cm)
Drive System
Direct, Brushless Induction
Electrical Requirements
230 V 60 Hz
Height (English) Exterior
30.7 to 32.7 in. (adjustable)
Height (English) Open Cover
45.6 to 47.6 in. (adjustable)
Height (Metric) Exterior
79 to 84 cm
Height (Metric) Open Cover
117 to 122 cm
Length (English) Exterior
20.5 in.
Length (Metric) Exterior
52 cm
Net Weight
191 lb. (87 kg)
Noise Level
<52 dBA (with MicroClick 24 x 2 rotor); <56 dBA with all rotors
Profile (Acceleration/Braking)
2 (standard and soft)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Controller Type
Microprocessor
Description
Sorvall ST 8FR floor-standing compact centrifuge, refrigerated
Dimensions (HWD)
30.7 to 32.7 x 18.3 x 20.5 (79 to 84 x 47 x 52 cm)
Drive System
Direct, Brushless Induction
Electrical Requirements
100 V 60 Hz
Height (English) Exterior
30.7 to 32.7 in. (adjustable)
Height (English) Open Cover
45.6 to 47.6 in. (adjustable)
Height (Metric) Exterior
79 to 84 cm
Height (Metric) Open Cover
117 to 122 cm
Length (English) Exterior
20.5 in.
Length (Metric) Exterior
52 cm
Net Weight
191 lb. (87 kg)
Noise Level
<52 dBA (with MicroClick 24 x 2 rotor); <56 dBA with all rotors
Profile (Acceleration/Braking)
2 (standard and soft)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
Sorvall ST 8FR floor-standing compact centrifuge, refrigerated
120 V 60 Hz
10,350.00 Online price
11,500.00
-
Certifications/Compliance
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Controller Type
Microprocessor
Description
Sorvall ST 8FR floor-standing compact centrifuge, refrigerated
Dimensions (HWD)
30.7 to 32.7 x 18.3 x 20.5 (79 to 84 x 47 x 52 cm)
Drive System
Direct, Brushless Induction
Electrical Requirements
120 V 60 Hz
Height (English) Exterior
30.7 to 32.7 in. (adjustable)
Height (English) Open Cover
45.6 to 47.6 in. (adjustable)
Height (Metric) Exterior
79 to 84 cm
Height (Metric) Open Cover
117 to 122 cm
Length (English) Exterior
20.5 in.
Length (Metric) Exterior
52 cm
Net Weight
191 lb. (87 kg)
Noise Level
<52 dBA (with MicroClick 24 x 2 rotor); <56 dBA with all rotors
Profile (Acceleration/Braking)
2 (standard and soft)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Controller Type
Microprocessor
Description
Sorvall ST 8FR floor-standing compact centrifuge, refrigerated
Dimensions (HWD)
30.7 to 32.7 x 18.3 x 20.5 (79 to 84 x 47 x 52 cm)
Drive System
Direct, Brushless Induction
Electrical Requirements
230 V 60 Hz
Height (English) Exterior
30.7 to 32.7 in. (adjustable)
Height (English) Open Cover
45.6 to 47.6 in. (adjustable)
Height (Metric) Exterior
79 to 84 cm
Height (Metric) Open Cover
117 to 122 cm
Length (English) Exterior
20.5 in.
Length (Metric) Exterior
52 cm
Net Weight
191 lb. (87 kg)
Noise Level
<52 dBA (with MicroClick 24 x 2 rotor); <56 dBA with all rotors
Profile (Acceleration/Braking)
2 (standard and soft)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Controller Type
Microprocessor
Description
Sorvall ST 8FR floor-standing compact centrifuge, refrigerated
Dimensions (HWD)
30.7 to 32.7 x 18.3 x 20.5 (79 to 84 x 47 x 52 cm)
Drive System
Direct, Brushless Induction
Electrical Requirements
100 V 60 Hz
Height (English) Exterior
30.7 to 32.7 in. (adjustable)
Height (English) Open Cover
45.6 to 47.6 in. (adjustable)
Height (Metric) Exterior
79 to 84 cm
Height (Metric) Open Cover
117 to 122 cm
Length (English) Exterior
20.5 in.
Length (Metric) Exterior
52 cm
Net Weight
191 lb. (87 kg)
Noise Level
<52 dBA (with MicroClick 24 x 2 rotor); <56 dBA with all rotors
Profile (Acceleration/Braking)
2 (standard and soft)
Program Storage
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
User-friendly performance:
Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g, to ensure a peaceful laboratory
One-touch operation with pre-saved protocols
Highly visible backlit display offers easy reading of parameters across the lab
Glove- and detergent-friendly user interface
Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD
Clinical applications:
Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
Conforms to the latest clinical and safety standards
Research applications:
8 x 50mL swinging bucket rotor capacity, four microplates, 48 microtubes or 30 filtration columns for research needs
Auto-Lock rotor exchange for application flexibility—go from 50mL tube to microplates to a microtube effortlessly
†Biocontainment certification by the Public Health England, Porton Down, UK.