Thermo Scientific™

Megafuge™ 8 Small Benchtop Centrifuge Series

Catalog number: 75007213
Have Questions?
Thermo Scientific™

Megafuge™ 8 Small Benchtop Centrifuge Series

Catalog number: 75007213
Have Questions?
Carry out clinical and research applications with the Thermo Scientific™ Megafuge™ 8 Small Benchtop Centrifuge, featuring a smart, simple interface and exceptional capacity in a compact design—now available in both ventilated and refrigerated models. Rotors are sold separately.
 
Catalog Number
75007213
Unit Size
Each
Description
Megafuge 8R Small Benchtop Centrifuge
Max. Speed
4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor)
Refrigerated
Yes
Electrical Requirements
120 V 60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
Capacity4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. Speed4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor)
Max. RCF3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor)
RefrigeratedYes
Height (English) Exterior12.6 in.
Height (Metric) Exterior32 cm
Length (English) Exterior26.4 in.
Length (Metric) Exterior67 cm
Noise Level<52 dB(A) (with MicroClick 24 x 2 rotor); <56 dB(A) with all rotors
Safety FeaturesAuto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Width (English) Exterior18.1 in.
Width (Metric) Exterior46 cm
Wattage750 w
Certifications/ComplianceIEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
DescriptionMegafuge 8R Small Benchtop Centrifuge
Electrical Requirements120 V 60 Hz
Controller TypeMicroprocessor
Rotor IncludedNo
Dimensions (HWD)12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm)
Drive SystemDirect Brushless Induction
Net Weight156 lb. (71 kg)
Program Storage3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
Run Time99 hr. 59 min., continuous
Temperature Range-10°C to +40°C
Product LineMegafuge
Height (English) Exterior Lid Open27.5 in.
Profile (Acceleration/Braking)2 (standard and soft)
Frequency60 Hz
Height (Metric) Exterior Lid Open70 cm
RotorTX-150 (not included)
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Megafuge 8 Small Benchtop Centrifuge
Max. Speed
4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
Refrigerated
No
Electrical Requirements
120 V 60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
Capacity4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. Speed4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
Max. RCF3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
RefrigeratedNo
Height (English) Exterior12.2 in.
Height (Metric) Exterior31 cm
Length (English) Exterior18.9 in.
Length (Metric) Exterior48 cm
Noise Level<58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
Safety FeaturesAuto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Width (English) Exterior14.6 in.
Width (Metric) Exterior37 cm
Wattage310 w
Certifications/ComplianceIEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
DescriptionMegafuge 8 Small Benchtop Centrifuge
Electrical Requirements120 V 60 Hz
Controller TypeMicroprocessor
Rotor IncludedNo
Dimensions (HWD)12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive SystemDirect Brushless Induction
Program Storage4 protocols via direct access key, with naming option and password protection available
Run Time99 hr. 59 min., continuous
Product LineMegafuge
Height (English) Exterior Lid Open26.8 in.
Profile (Acceleration/Braking)2 (standard and soft)
Frequency60 Hz
Height (Metric) Exterior Lid Open67 cm
RotorTX-150 (not included)
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Megafuge 8 Small Benchtop Centrifuge
Max. Speed
4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
Refrigerated
No
Electrical Requirements
230 V 50/60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. Speed4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
Max. RCF3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
RefrigeratedNo
Height (English) Exterior12.2 in.
Height (Metric) Exterior31 cm
Length (English) Exterior18.9 in.
Length (Metric) Exterior48 cm
Noise Level<58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
Safety FeaturesAuto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Width (English) Exterior14.6 in.
Width (Metric) Exterior37 cm
Wattage310 w
Certifications/ComplianceIEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
DescriptionMegafuge 8 Small Benchtop Centrifuge
Electrical Requirements230 V 50/60 Hz
Controller TypeMicroprocessor
Rotor IncludedNo
Dimensions (HWD)12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive SystemDirect Brushless Induction
Program Storage4 protocols via direct access key, with naming option and password protection available
Run Time99 hr. 59 min., continuous
Product LineMegafuge
Height (English) Exterior Lid Open26.8 in.
Profile (Acceleration/Braking)2 (standard and soft)
Frequency50/60 Hz
Height (Metric) Exterior Lid Open67 cm
RotorTX-150 (not included)
Voltage230 V
Unit SizeEach
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionMax. SpeedRefrigeratedElectrical RequirementsPrice (USD)AvailabilityQuantity
75007213Full specifications
EachMegafuge 8R Small Benchtop Centrifuge4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor)Yes120 V 60 Hz
-
Capacity4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. Speed4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor)
Max. RCF3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor)
RefrigeratedYes
Height (English) Exterior12.6 in.
Height (Metric) Exterior32 cm
Length (English) Exterior26.4 in.
Length (Metric) Exterior67 cm
Noise Level<52 dB(A) (with MicroClick 24 x 2 rotor); <56 dB(A) with all rotors
Safety FeaturesAuto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Width (English) Exterior18.1 in.
Width (Metric) Exterior46 cm
Wattage750 w
Certifications/ComplianceIEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
DescriptionMegafuge 8R Small Benchtop Centrifuge
Electrical Requirements120 V 60 Hz
Controller TypeMicroprocessor
Rotor IncludedNo
Dimensions (HWD)12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm)
Drive SystemDirect Brushless Induction
Net Weight156 lb. (71 kg)
Program Storage3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
Run Time99 hr. 59 min., continuous
Temperature Range-10°C to +40°C
Product LineMegafuge
Height (English) Exterior Lid Open27.5 in.
Profile (Acceleration/Braking)2 (standard and soft)
Frequency60 Hz
Height (Metric) Exterior Lid Open70 cm
RotorTX-150 (not included)
Voltage120 V
Unit SizeEach
75007210Full specifications
EachMegafuge 8 Small Benchtop Centrifuge4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)No120 V 60 Hz
-
Capacity4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. Speed4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
Max. RCF3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
RefrigeratedNo
Height (English) Exterior12.2 in.
Height (Metric) Exterior31 cm
Length (English) Exterior18.9 in.
Length (Metric) Exterior48 cm
Noise Level<58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
Safety FeaturesAuto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Width (English) Exterior14.6 in.
Width (Metric) Exterior37 cm
Wattage310 w
Certifications/ComplianceIEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
DescriptionMegafuge 8 Small Benchtop Centrifuge
Electrical Requirements120 V 60 Hz
Controller TypeMicroprocessor
Rotor IncludedNo
Dimensions (HWD)12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive SystemDirect Brushless Induction
Program Storage4 protocols via direct access key, with naming option and password protection available
Run Time99 hr. 59 min., continuous
Product LineMegafuge
Height (English) Exterior Lid Open26.8 in.
Profile (Acceleration/Braking)2 (standard and soft)
Frequency60 Hz
Height (Metric) Exterior Lid Open67 cm
RotorTX-150 (not included)
Voltage120 V
Unit SizeEach
75007211Full specifications
EachMegafuge 8 Small Benchtop Centrifuge4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)No230 V 50/60 HzRequest A Quote--
Capacity4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. Speed4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
Max. RCF3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
RefrigeratedNo
Height (English) Exterior12.2 in.
Height (Metric) Exterior31 cm
Length (English) Exterior18.9 in.
Length (Metric) Exterior48 cm
Noise Level<58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
Safety FeaturesAuto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Width (English) Exterior14.6 in.
Width (Metric) Exterior37 cm
Wattage310 w
Certifications/ComplianceIEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
DescriptionMegafuge 8 Small Benchtop Centrifuge
Electrical Requirements230 V 50/60 Hz
Controller TypeMicroprocessor
Rotor IncludedNo
Dimensions (HWD)12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive SystemDirect Brushless Induction
Program Storage4 protocols via direct access key, with naming option and password protection available
Run Time99 hr. 59 min., continuous
Product LineMegafuge
Height (English) Exterior Lid Open26.8 in.
Profile (Acceleration/Braking)2 (standard and soft)
Frequency50/60 Hz
Height (Metric) Exterior Lid Open67 cm
RotorTX-150 (not included)
Voltage230 V
Unit SizeEach
Showing 3 of 3

Key Innovations:

  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange as little as three seconds for trouble-free installation/removal and clear chamber access for cleaning convenience
  • Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids for glove-friendly, one-handed operation
  • Optimizes bench space with maximized capacity:
    • Up to 8 x 50 mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes in swing-out configuration
    • Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g

Clinical Applications:

  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Auto-Lock rotor exchange simplifies cleaning with full chamber access

Research Applications:

  • 8 x 50mL swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs
  • Auto-Lock exchange for application flexibility; go from 50mL tube to a microplate to microtubes effortlessly

Other Features:

  • Ensure a peaceful laboratory with low noise levels, including just 52 dBA at performance of 17,850 rpm/ 30,279 x g (with Megafuge 8R centrifuge)
  • One-touch operation with pre-saved protocols and alphanumeric naming
  • Highly visible backlit display for easy reading of parameters across the lab
  • Glove- and detergent-friendly interface
  • Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
  • Conforms to the latest clinical and safety standards, such as UL, CE and IVD
Note: Rotors not included

† Biocontainment certification by the Public Health England, Porton Down, UK

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text