Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Process 4L in a traditional 3L general purpose centrifuge footprint with the Thermo Scientific™ TX-1000 rotor. High-throughput capacities for processing more tubes in less runs saves time while reducing energy and wear. The rotor features Thermo Scientific™ Slide Coat™ finish, an advanced lubricant and corrosion resistant coating. Dual-purpose large bucket design accepts adapters for tubes or microplates. Save time: No need to swap buckets. Save space: No additional buckets to store. Save money: No additional buckets to purchase.
Type | Bucket Lid |
For Use With (Equipment) | Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges |
Description | ClickSeal Biocontainment Lids for TX-1000 Rotor (set of 4) |
Certifications/Compliance | Biocontainment certification by Public Health England, Porton Down, U.K. |
Unit Size | Pack of 4 |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75007309 | Pack of 4 | 717.07 Online price 804.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for:
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology
Ordering Information:
Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For Replacement O-Rings for lids (Set of 4) order 75-003-610. Tube Adapters are also available separately. Contact your Sales Representative for information.