IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
Rotor not included
Frequency
60 Hz
Voltage
120 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
Rotor not included
Frequency
50/60 Hz
Voltage
220/230 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
12-place rotor assembly with distributor
Frequency
50/60 Hz
Voltage
120 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
24-place rotor assembly with distributor
Frequency
50/60 Hz
Voltage
120 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
24-place rotor assembly with distributor
Frequency
50/60 Hz
Voltage
220/230 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
12-place rotor assembly with distributor
Frequency
50/60 Hz
Voltage
220/230 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
Rotor not included
Frequency
60 Hz
Voltage
120 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
Rotor not included
Frequency
50/60 Hz
Voltage
220/230 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
12-place rotor assembly with distributor
Frequency
50/60 Hz
Voltage
120 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
24-place rotor assembly with distributor
Frequency
50/60 Hz
Voltage
120 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
24-place rotor assembly with distributor
Frequency
50/60 Hz
Voltage
220/230 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty
2 Years
Other Functions
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD)
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight
61.6 lb. (28.0 kg)
Product Line
Thermo Scientific
Type
Cell Washer
Includes
12-place rotor assembly with distributor
Frequency
50/60 Hz
Voltage
220/230 V
Run Time
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
Unit Size
Each
Showing 6 of 6
Efficient Performance
Finish washing 24 samples in as little as 3 minutes
Achieve optimal corpuscle dryness by setting desired decanting speed
Improve corpuscle washing with optional overflow method during centrifugation step
User-Friendly Design
Save time with pre-set programs in automatic mode
Four stage display: Wash, Centrifuge, Decant, Agitate
Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
Tube racks with red and blue number labeling for easy sample balancing
Safe Operation
Automatic alerts for low or disrupted saline level and for a completed run
View port on top of unit is available for speed calibration
Reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor
Stainless steel rotor body enhances system durability
Low-maintenance design with easy-to-change pump tubing
Cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl