Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Controller Type | Microprocessor |
Dimensions (HWD) | 463 x 31.5 x 35.6 in. (117.8 x 80 x 90.5 cm) |
Frequency | 60 Hz |
Net Weight | 981 lb. (445 kg) |
Temperature Range | -10°C to +40°C |
Type | Centrifuge |
Capacity | 6 x 1000 mL or 12 x 250 mL Blood Bags |
Product Line | Sorvall™ |
Refrigerated | Yes |
Max. Speed | 5,000 rpm |
Max. RCF | 7,277 x g |
Amperage | 19 A |
Height (English) Exterior | 46.3 in. |
Height (Metric) Exterior | 117.8 cm |
Imbalance Detector | 50g tolerance |
Length (English) Exterior | 35.6 in. |
Length (Metric) Exterior | 90.5 cm |
Operational Feature | Accumulated Centrifugal Effect (ACE), Step-Mode Runs, Slow Start/Stop, Security Key Switch; Electronic Self-Locking |
Run Time | 1 min. to 99 min. 59 sec. plus continuous |
Safety Features | Automatic lid lock, imbalance detection, steel armored guard ring |
Width (English) Exterior | 31.5 in. |
Width (Metric) Exterior | 80 cm |
Certifications/Compliance | ISO 9001:2000 |
Description | Sorvall RC3BP Plus Low-Speed Centrifuge |
Electrical Requirements | 208/220 V 60 Hz |
Drive System | High-performance Induction |
Phase | Single |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75007530 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Requires:
Rotor (sold separately)
Recommended for: