Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Controller Type | Centri-Touch Touchscreen |
Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) |
Frequency | 50/60 Hz |
Green Features | Energy efficient, less waste |
Net Weight | 1025.2 lb. (465 kg) |
Temperature Range | -20°C to +40°C, adjustable to 1°C |
Type | Centrifuge |
Voltage | 220/230/240 V |
Capacity | 8 x 2000 mL |
Product Line | Sorvall |
Refrigerated | Yes |
Max. Speed | 5,400 rpm |
Max. RCF | 8,500 x g |
Operational Feature | At start, at speed, timed start |
Run Time | 99 hours 59 min 59 sec (1 second increment) |
Certifications/Compliance | UL, CE, FDA listed |
Description | Sorvall BIOS 16 centrifuge |
Electrical Requirements | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase |
Drive System | DuraFlex high torque brushless drive technology |
ACE Integrator | Yes |
Green Technology | Refrigeration off when door opens, Eco-Spin windshielded rotors |
Pre-Cooling Function | Yes |
Warranty | 2 yrs unit, 5 yrs power-train (motor shaft and drive), 5 yrs refrigeration |
Heat Output | <2 kW |
Imbalance Tolerance | 125 g in opposite loads |
Other Functions | Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages |
Step Runs | Yes, 30 profile/speed/time triplets, up to 3 steps each |
Profile (Acceleration/Braking) | 11 accel, 12 decel, multiple emulation profiles |
Unit Size | Each |
Controller Type | Centri-Touch Touchscreen |
Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) |
Frequency | 50 Hz |
Green Features | Energy efficient, less waste |
Net Weight | 1091.3 lb. (495 kg) |
Temperature Range | -20°C to +40°C, adjustable to 1°C |
Type | Centrifuge |
Capacity | 8 x 2000 mL |
Product Line | Sorvall |
Refrigerated | Yes |
Max. Speed | 5,400 rpm |
Max. RCF | 8,500 x g |
Operational Feature | At start, at speed, timed start |
Run Time | 99 hours 59 min 59 sec (1 second increment) |
Certifications/Compliance | UL, CE, FDA listed |
Description | Sorvall BIOS 16 centrifuge |
Electrical Requirements | 380/400/415 V ±10% 50 Hz 3-phase |
Drive System | DuraFlex high torque brushless drive technology |
ACE Integrator | Yes |
Green Technology | Refrigeration off when door opens; Eco-Spin windshielded rotors |
Pre-Cooling Function | Yes |
Warranty | 2 yrs unit, 5 yrs power-train (motor shaft and drive), 5 yrs refrigeration |
Heat Output | <2 kW |
Imbalance Tolerance | 125 g in opposite loads |
Other Functions | Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages |
Step Runs | Yes, 30 profile/speed/time triplets, up to 3 steps each |
Profile (Acceleration/Braking) | 11 accel, 12 decel, multiple emulation profiles |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Capacity | Max. Speed | Max. RCF | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75007685 | Each | Sorvall BIOS 16 centrifuge | 8 x 2000 mL | 5,400 rpm | 8,500 x g | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75007697 | Each | Sorvall BIOS 16 centrifuge | 8 x 2000 mL | 5,400 rpm | 8,500 x g | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|