| 75007695 | Full specifications | Each | Sorvall BP 16 Centrifuge | 380/400/415 V ±10% 50 Hz 3-phase | Request A Quote |
Controller Type | Centri-Touch Touchscreen | Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) | Frequency | 50 Hz | Green Features | Energy efficient, less waste | Net Weight | 1091.3 lb. (495 kg) | Standards | EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485 | Temperature Range | -20°C to +40°C, adjustable to 1°C | Type | Blood Banking Centrifuge | Capacity | 12 x 500 mL and 16 x 500 mL Blood Bags | Product Line | Sorvall | Refrigerated | Yes | Max. Speed | 4,700 rpm | Max. RCF | 7,187 x g | Run Time | 99 hours 59 min 59 sec (1 sec increments) | Certifications/Compliance | UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC | Description | Sorvall BP 16 Centrifuge | Electrical Requirements | 380/400/415 V ±10% 50 Hz 3-phase | Drive System | DuraFlex high torque brushless drive technology | Green Technology | Refrigeration off when door opens, Eco-Spin windshielded rotors | Warranty | 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration | Other Functions | Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages | Profile (Acceleration/Braking) | 11 accel, 12 decel, multiple emulation profiles | Unit Size | Each |
|
| 75007681 | Full specifications | Each | Sorvall BP 8 Centrifuge | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Request A Quote |
Controller Type | Centri-Touch Touchscreen | Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) | Frequency | 50/60 Hz | Green Features | Energy efficient, less waste | Net Weight | 1025.2 lb. (465 kg) | Standards | EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485 | Temperature Range | -20°C to +40°C, adjustable to 1°C | Type | Blood Banking Centrifuge | Voltage | 220/230/240 V | Capacity | 6 x 550 mL and 8 x 550 mL Blood Bags | Product Line | Sorvall | Refrigerated | Yes | Max. Speed | 5,000 rpm | Max. RCF | 7,295 x g | Run Time | 99 hours 59 min 59 sec (1 sec increments) | Certifications/Compliance | UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC | Description | Sorvall BP 8 Centrifuge | Electrical Requirements | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Drive System | DuraFlex high torque brushless drive technology | Green Technology | Refrigeration off when door opens, Eco-Spin windshielded rotors | Warranty | 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration | Other Functions | Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages | Profile (Acceleration/Braking) | 11 accel, 12 decel, multiple emulation profiles | Unit Size | Each |
|
| 75007683 | Full specifications | Each | Sorvall BP 16 Centrifuge | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Request A Quote |
Controller Type | Centri-Touch Touchscreen | Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) | Frequency | 50/60 Hz | Green Features | Energy efficient, less waste | Net Weight | 1025.2 lb. (465 kg) | Standards | EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485 | Temperature Range | -20°C to +40°C, adjustable to 1°C | Type | Blood Banking Centrifuge | Voltage | 220/230/240 V | Capacity | 12 x 500 mL and 16 x 500 mL Blood Bags | Product Line | Sorvall | Refrigerated | Yes | Max. Speed | 4,700 rpm | Max. RCF | 7,187 x g | Run Time | 99 hours 59 min 59 sec (1 sec increments) | Certifications/Compliance | UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC | Description | Sorvall BP 16 Centrifuge | Electrical Requirements | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Drive System | DuraFlex high torque brushless drive technology | Green Technology | Refrigeration off when door opens, Eco-Spin windshielded rotors | Warranty | 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration | Other Functions | Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages | Profile (Acceleration/Braking) | 11 accel, 12 decel, multiple emulation profiles | Unit Size | Each |
|
| 75007689 | Full specifications | Each | Sorvall BP 8 Centrifuge | 380/400/415 V ±10% 50 Hz 3-phase | Request A Quote |
Controller Type | Centri-Touch Touchscreen | Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) | Frequency | 50 Hz | Green Features | Energy efficient, less waste | Net Weight | 1091.3 lb. (495 kg) | Standards | EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485 | Temperature Range | -20°C to +40°C, adjustable to 1°C | Type | Blood Banking Centrifuge | Capacity | 6 x 550 mL and 8 x 550 mL Blood Bags | Product Line | Sorvall | Refrigerated | Yes | Max. Speed | 5,000 rpm | Max. RCF | 7,295 x g | Run Time | 99 hours 59 min 59 sec (1 sec increments) | Certifications/Compliance | UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC | Description | Sorvall BP 8 Centrifuge | Electrical Requirements | 380/400/415 V ±10% 50 Hz 3-phase | Drive System | DuraFlex high torque brushless drive technology | Green Technology | Refrigeration off when door opens, Eco-Spin windshielded rotors | Warranty | 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration | Other Functions | Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages | Profile (Acceleration/Braking) | 11 accel, 12 decel, multiple emulation profiles | Unit Size | Each |
|
| 75007662 | Full specifications | Each | Sorvall BP 8 Heavy Duty Water Cooled Centrifuge | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Request A Quote |
Controller Type | Centri-Touch Touchscreen | Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) | Frequency | 50/60 Hz | Green Features | Energy efficient, less waste | Net Weight | 1025.2 lb. (465 kg) | Standards | EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485 | Temperature Range | -20°C to +40°C, adjustable to 1°C | Type | Blood Banking Centrifuge | Voltage | 220/230/240 V | Capacity | 6 x 550 mL and 8 x 550 mL Blood Bags | Product Line | Sorvall | Refrigerated | Yes | Max. Speed | 5,000 rpm | Max. RCF | 7,295 x g | Run Time | 99 hours 59 min 59 sec (1 sec increments) | Certifications/Compliance | UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC | Description | Sorvall BP 8 Heavy Duty Water Cooled Centrifuge | Electrical Requirements | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Drive System | DuraFlex high torque brushless drive technology | Green Technology | Refrigeration off when door opens, Eco-Spin windshielded rotors | Warranty | 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration | Other Functions | Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages | Profile (Acceleration/Braking) | 11 accel, 12 decel, multiple emulation profiles | Unit Size | Each |
|
| 75007661 | Full specifications | Each | Sorvall BP 16 Heavy Duty Water Cooled Centrifuge | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Request A Quote |
Controller Type | Centri-Touch Touchscreen | Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) | Frequency | 50/60 Hz | Green Features | Energy efficient, less waste | Net Weight | 1025.2 lb. (465 kg) | Standards | EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485 | Temperature Range | -20°C to +40°C, adjustable to 1°C | Type | Blood Banking Centrifuge | Voltage | 220/230/240 V | Capacity | 12 x 500 mL and 16 x 500 mL Blood Bags | Product Line | Sorvall | Refrigerated | Yes | Max. Speed | 4,700 rpm | Max. RCF | 7,187 x g | Run Time | 99 hours 59 min 59 sec (1 sec increments) | Certifications/Compliance | UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC | Description | Sorvall BP 16 Heavy Duty Water Cooled Centrifuge | Electrical Requirements | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Drive System | DuraFlex high torque brushless drive technology | Green Technology | Refrigeration off when door opens, Eco-Spin windshielded rotors | Warranty | 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration | Other Functions | Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages | Profile (Acceleration/Braking) | 11 accel, 12 decel, multiple emulation profiles | Unit Size | Each |
|
| 75007682 | Full specifications | Each | Sorvall BP 16 Heavy Duty Centrifuge | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Request A Quote |
Controller Type | Centri-Touch Touchscreen | Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) | Frequency | 50/60 Hz | Green Features | Energy efficient, less waste | Net Weight | 1025.2 lb. (465 kg) | Standards | EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485 | Temperature Range | -20°C to +40°C, adjustable to 1°C | Type | Blood Banking Centrifuge | Voltage | 220/230/240 V | Capacity | 12 x 500 mL and 16 x 500 mL Blood Bags | Product Line | Sorvall | Refrigerated | Yes | Max. Speed | 4,700 rpm | Max. RCF | 7,187 x g | Run Time | 99 hours 59 min 59 sec (1 sec increments) | Certifications/Compliance | UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC | Description | Sorvall BP 16 Heavy Duty Centrifuge | Electrical Requirements | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Drive System | DuraFlex high torque brushless drive technology | Green Technology | Refrigeration off when door opens, Eco-Spin windshielded rotors | Warranty | 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration | Other Functions | Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages | Profile (Acceleration/Braking) | 11 accel, 12 decel, multiple emulation profiles | Unit Size | Each |
|
| 75007684 | Full specifications | Each | Sorvall BP 8 Heavy Duty Centrifuge | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Request A Quote |
Controller Type | Centri-Touch Touchscreen | Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) | Frequency | 50/60 Hz | Green Features | Energy efficient, less waste | Net Weight | 1025.2 lb. (465 kg) | Standards | EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485 | Temperature Range | -20°C to +40°C, adjustable to 1°C | Type | Blood Banking Centrifuge | Voltage | 220/230/240 V | Capacity | 6 x 550 mL and 8 x 550 mL Blood Bags | Product Line | Sorvall | Refrigerated | Yes | Max. Speed | 5,000 rpm | Max. RCF | 7,295 x g | Run Time | 99 hours 59 min 59 sec (1 sec increments) | Certifications/Compliance | UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC | Description | Sorvall BP 8 Heavy Duty Centrifuge | Electrical Requirements | 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase | Drive System | DuraFlex high torque brushless drive technology | Green Technology | Refrigeration off when door opens, Eco-Spin windshielded rotors | Warranty | 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration | Other Functions | Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages | Profile (Acceleration/Braking) | 11 accel, 12 decel, multiple emulation profiles | Unit Size | Each |
|
| 75007688 | Full specifications | Each | Sorvall BP 16 Heavy Duty Centrifuge | 380/400/415 V ±10% 50 Hz 3-phase | Request A Quote |
Controller Type | Centri-Touch Touchscreen | Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) | Frequency | 50 Hz | Green Features | Energy efficient, less waste | Net Weight | 1025.2 lb. (465 kg) | Standards | EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485 | Temperature Range | -20°C to +40°C, adjustable to 1°C | Type | Blood Banking Centrifuge | Capacity | 12 x 500 mL and 16 x 500 mL Blood Bags | Product Line | Sorvall | Refrigerated | Yes | Max. Speed | 4,600 rpm | Max. RCF | 7,187 x g | Run Time | 99 hours 59 min 59 sec (1 sec increments) | Certifications/Compliance | UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC | Description | Sorvall BP 16 Heavy Duty Centrifuge | Electrical Requirements | 380/400/415 V ±10% 50 Hz 3-phase | Drive System | DuraFlex high torque brushless drive technology | Green Technology | Refrigeration off when door opens, Eco-Spin windshielded rotors | Warranty | 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration | Other Functions | Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages | Profile (Acceleration/Braking) | 11 accel, 12 decel, multiple emulation profiles | Unit Size | Each |
|