Thermo Scientific™

Sorvall BIOS A Centrifuges

Catalog number: 75007699
Have Questions?
Thermo Scientific™

Sorvall BIOS A Centrifuges

Catalog number: 75007699
Have Questions?
The Thermo Scientific Sorvall BIOS A centrifuge is designed for high quality harvesting, separation and purification bioprocessing methods that require run to run reproducibility and traceability. With a capacity of up to 10 Liters of sample volume, and an enhanced RCF up to 12,000 X G, a compact footprint and innovative features to optimize operations, maximizing productivity and efficiency is simplified.
 
Catalog Number
75007699
Unit Size
Each
Description
Sorvall BIOS A centrifuge, 380, 400, 415 V ±10%, 50/60 Hz, 3-phase
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)1015 x 816 x 990 mm (39.9 x 32.1 x 35.4 in.)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight481 kg (1060 lb.)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 2nd Edition and IEC 61010-2-020 3rd Edition, EN 61326-1 Class B
Temperature Range-20°C to 30°C, adjustable to 1°C
TypeCentrifuge
Voltage380/400/415 V
Capacity10 x 1000 mL
Product LineSorvall
RefrigeratedYes
Max. Speed6,250 rpm
Max. RCF12,000 x g
Imbalance DetectorYes
Run Time99 hours 59 min 59 sec (1 sec increment)
TimerYes
Certifications/ComplianceUL, CE
IncludesPower plug most common to country of order. Please indicate alternative Power plug requirements at time of order.
DescriptionSorvall BIOS A centrifuge, 380, 400, 415 V ±10%, 50/60 Hz, 3-phase
Drive SystemDuraFlex high torque brushless drive technology
ACE IntegratorYes
Green TechnologyRefrigeration off when door opens; Eco-Spin windshielded rotors
Pre-Cooling FunctionYes
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Heat Output2.3 kW/h
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Step Runs30 profile/speed/time triplets, up to 3 steps each
Phase3-Phase
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Sorvall BIOS A centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan only
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)1015 x 816 x 990 mm (39.9 x 32.1 x 35.4 in.)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight481 kg (1060 lb.)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 2nd Edition and IEC 61010-2-020 3rd Edition, EN 61326-1 Class B
Temperature Range-20°C to 30°C, adjustable to 1°C
TypeCentrifuge
Voltage200/208/220/230/240 V
Capacity10 x 1000 mL
Product LineSorvall
RefrigeratedYes
Max. Speed6,250 rpm
Max. RCF12,000 x g
Imbalance DetectorYes
Run Time99 hours 59 min 59 sec (1 sec increment)
TimerYes
Certifications/ComplianceUL, CE
IncludesPower plug most common to country of order. Please indicate alternative Power plug requirements at time of order.
DescriptionSorvall BIOS A centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan only
Drive SystemDuraFlex high torque brushless drive technology
ACE IntegratorYes
Green TechnologyRefrigeration off when door opens; Eco-Spin windshielded rotors
Pre-Cooling FunctionYes
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Heat Output2.3 kW/h
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Step Runs30 profile/speed/time triplets, up to 3 steps each
PhaseSingle
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Sorvall BIOS A Heavy Duty centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan only
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)1015 x 816 x 990 mm (39.9 x 32.1 x 35.4 in.)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight481 kg (1060 lb.)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 2nd Edition and IEC 61010-2-020 3rd Edition, EN 61326-1 Class B
Temperature Range-20°C to 30°C, adjustable to 1°C
TypeCentrifuge
Voltage200/208/220/230/240 V
Capacity10 x 1000 mL
Product LineSorvall
RefrigeratedYes
Max. Speed6,250 rpm
Max. RCF12,000 x g
Imbalance DetectorYes
Run Time99 hours 59 min 59 sec (1 sec increment)
TimerYes
Certifications/ComplianceUL, CE
IncludesPower plug most common to country of order. Please indicate alternative Power plug requirements at time of order.
DescriptionSorvall BIOS A Heavy Duty centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan only
Drive SystemDuraFlex high torque brushless drive technology
ACE IntegratorYes
Green TechnologyRefrigeration off when door opens; Eco-Spin windshielded rotors
Pre-Cooling FunctionYes
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Heat Output2.3 kW/h
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Step Runs30 profile/speed/time triplets, up to 3 steps each
PhaseSingle
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
75007699Full specifications
EachSorvall BIOS A centrifuge, 380, 400, 415 V ±10%, 50/60 Hz, 3-phaseRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)1015 x 816 x 990 mm (39.9 x 32.1 x 35.4 in.)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight481 kg (1060 lb.)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 2nd Edition and IEC 61010-2-020 3rd Edition, EN 61326-1 Class B
Temperature Range-20°C to 30°C, adjustable to 1°C
TypeCentrifuge
Voltage380/400/415 V
Capacity10 x 1000 mL
Product LineSorvall
RefrigeratedYes
Max. Speed6,250 rpm
Max. RCF12,000 x g
Imbalance DetectorYes
Run Time99 hours 59 min 59 sec (1 sec increment)
TimerYes
Certifications/ComplianceUL, CE
IncludesPower plug most common to country of order. Please indicate alternative Power plug requirements at time of order.
DescriptionSorvall BIOS A centrifuge, 380, 400, 415 V ±10%, 50/60 Hz, 3-phase
Drive SystemDuraFlex high torque brushless drive technology
ACE IntegratorYes
Green TechnologyRefrigeration off when door opens; Eco-Spin windshielded rotors
Pre-Cooling FunctionYes
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Heat Output2.3 kW/h
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Step Runs30 profile/speed/time triplets, up to 3 steps each
Phase3-Phase
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
75007698Full specifications
EachSorvall BIOS A centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan onlyRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)1015 x 816 x 990 mm (39.9 x 32.1 x 35.4 in.)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight481 kg (1060 lb.)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 2nd Edition and IEC 61010-2-020 3rd Edition, EN 61326-1 Class B
Temperature Range-20°C to 30°C, adjustable to 1°C
TypeCentrifuge
Voltage200/208/220/230/240 V
Capacity10 x 1000 mL
Product LineSorvall
RefrigeratedYes
Max. Speed6,250 rpm
Max. RCF12,000 x g
Imbalance DetectorYes
Run Time99 hours 59 min 59 sec (1 sec increment)
TimerYes
Certifications/ComplianceUL, CE
IncludesPower plug most common to country of order. Please indicate alternative Power plug requirements at time of order.
DescriptionSorvall BIOS A centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan only
Drive SystemDuraFlex high torque brushless drive technology
ACE IntegratorYes
Green TechnologyRefrigeration off when door opens; Eco-Spin windshielded rotors
Pre-Cooling FunctionYes
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Heat Output2.3 kW/h
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Step Runs30 profile/speed/time triplets, up to 3 steps each
PhaseSingle
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
75007700Full specifications
EachSorvall BIOS A Heavy Duty centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan onlyRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)1015 x 816 x 990 mm (39.9 x 32.1 x 35.4 in.)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight481 kg (1060 lb.)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 2nd Edition and IEC 61010-2-020 3rd Edition, EN 61326-1 Class B
Temperature Range-20°C to 30°C, adjustable to 1°C
TypeCentrifuge
Voltage200/208/220/230/240 V
Capacity10 x 1000 mL
Product LineSorvall
RefrigeratedYes
Max. Speed6,250 rpm
Max. RCF12,000 x g
Imbalance DetectorYes
Run Time99 hours 59 min 59 sec (1 sec increment)
TimerYes
Certifications/ComplianceUL, CE
IncludesPower plug most common to country of order. Please indicate alternative Power plug requirements at time of order.
DescriptionSorvall BIOS A Heavy Duty centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan only
Drive SystemDuraFlex high torque brushless drive technology
ACE IntegratorYes
Green TechnologyRefrigeration off when door opens; Eco-Spin windshielded rotors
Pre-Cooling FunctionYes
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Heat Output2.3 kW/h
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Step Runs30 profile/speed/time triplets, up to 3 steps each
PhaseSingle
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Showing 3 of 3

High performance for application flexibility

  • Process up 10x1000 mL and up to to 12,000 x g with the Sorvall BIOS A centrifuge and the Thermo Scientific™ Fiberlite™ F6-10x1000 LEX rotor, providing the benefits of carbon fiber design including corrosion- and fatigue-resistance and backed by a 15-year warranty
  • Achieve reproducible results with the Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration.

Built-in safety and efficiency

  • Small footprint and enhanced ergonomics with push-button convenience optimize everyday centrifuge use:
  • Automatic front-to-back centrifuge door opening and closing with the Thermo Scientific™ Auto-Door™ function
  • Thermo Scientific™ Auto-Lid™ rotor lid opening and closing with lid storage
  • Immediate rotor detection and programming with Thermo Scientific™ Auto-ID instant rotor identification to save time and protect the integrity of your samples.
  • Thermo Scientific™ Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection.

Latest global safety and compliance standards

  • Certified by UL and CE
    • Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text