Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity | 8 x 15 mL (Fixed Angle), 8 x 10 mL (Swinging Bucket) |
Max. Speed | 4,900 rpm |
Max. RCF | 3,114 x g (Fixed Angle); 3,490 x g (Swinging Bucket) |
Refrigerated | No |
Display | Large, Bright LED |
Height (English) Exterior | 9.5 in. |
Height (Metric) Exterior | 240 mm |
Length (English) Exterior | 17.7 in. |
Length (Metric) Exterior | 450 mm |
Noise Level | <56 dB(A) (swinging bucket) |
Safety Features | Lid lock, steel armored ring, view port for speed calibration, lid emergency release |
Width (English) Exterior | 12.8 in. |
Width (Metric) Exterior | 325 mm |
Wattage | 130 w |
Certifications/Compliance | UL, CE, RoHS, CSA, IVD, FDA class 1 |
Includes | DualSpin rotor body, fixed angle buckets (set of 8), swinging buckets (set of 8), green/short spacers (set of 8), yellow/long spacers (set of 8) |
Description | Medifuge Centrifuge |
Electrical Requirements | 120 V 60 Hz |
Controller Type | Microprocessor |
Dimensions (HWD) | 9.5 x 12.8 x 17.7 in. (24 x 32.5 x 45 cm) |
Drive System | Induction drive |
Net Weight | 34.1 lb. (15.5 kg) |
Program Storage | Yes, 4 program memory |
Run Time | 1-99 minutes, in increments of 1 minute; HOLD |
Temperature Range | 2°C to 40°C |
Product Line | Medifuge |
Height (English) Exterior Lid Open | 20.04 in. |
Profile (Acceleration/Braking) | 1 accel (standard)/3 decel (standard, soft, brake-off) |
Frequency | 60 Hz |
Height (Metric) Exterior Lid Open | 510 mm |
Voltage | 120 V |
Unit Size | Each |
Capacity | 8 x 15 mL (Fixed Angle), 8 x 10 mL (Swinging Bucket) |
Max. Speed | 4,900 rpm |
Max. RCF | 3,114 x g (Fixed Angle); 3,490 x g (Swinging Bucket) |
Refrigerated | No |
Display | Large, Bright LED |
Height (English) Exterior | 94.3 in. |
Height (Metric) Exterior | 240 mm |
Length (English) Exterior | 176.8 in. |
Length (Metric) Exterior | 450 mm |
Noise Level | <56 dB(A) (swinging bucket) |
Safety Features | Lid lock, steel armored ring, view port for speed calibration, lid emergency release |
Width (English) Exterior | 127.7 in. |
Width (Metric) Exterior | 325 mm |
Wattage | 130 w |
Certifications/Compliance | UL, CE, RoHS, CSA, IVD, FDA class 1 |
Includes | DualSpin rotor body, fixed angle buckets (set of 8), swinging buckets (set of 8), green/short spacers (set of 8), yellow/long spacers (set of 8) |
Description | Medifuge Centrifuge |
Electrical Requirements | 220/230 V 50/60 Hz |
Controller Type | Microprocessor |
Dimensions (HWD) | 9.5 x 12.8 x 17.7 in. (24 x 32.5 x 45 cm) |
Drive System | Induction drive |
Net Weight | 34.1 lb. (15.5 kg) |
Program Storage | Yes, 4 program memory |
Run Time | 1-99 minutes, in increments of 1 minute; HOLD |
Temperature Range | 2°C to 40°C |
Product Line | Medifuge |
Height (English) Exterior Lid Open | 200.4 in. |
Profile (Acceleration/Braking) | 1 accel (standard)/3 decel (standard, soft, brake-off) |
Frequency | 50/60 Hz |
Height (Metric) Exterior Lid Open | 510 mm |
Voltage | 220/230 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Electrical Requirements | Includes | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75008801 | Each | Medifuge Centrifuge | 120 V 60 Hz | DualSpin rotor body, fixed angle buckets (set of 8), swinging buckets (set of 8), green/short spacers (set of 8), yellow/long spacers (set of 8) | 2,205.00 Online price 2,450.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75008800 | Each | Medifuge Centrifuge | 220/230 V 50/60 Hz | DualSpin rotor body, fixed angle buckets (set of 8), swinging buckets (set of 8), green/short spacers (set of 8), yellow/long spacers (set of 8) | 2,205.00 Online price 2,450.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|