Informational:Informational:The wait is over - the centrifuges you've been wanting are back in stock!
Thermo Scientific™

SL1 Plus Centrifuge Series

Catalog number: 75009030
Have Questions?
Thermo Scientific™

SL1 Plus Centrifuge Series

Catalog number: 75009030
Have Questions?
The SL1/SL1R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display.  Quickly and securely swap between 14 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact centrifuge has a capacity up to 1.6L and can spin up to 76 x 5/7 mL blood tubes and 16 x 50mL conical tubes with biocontainment and is ideal for routine applications.
 
Catalog Number
75009030
Unit Size
Each
Model
IVD
Dimensions (HWD)
14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Refrigerated
Yes
Voltage
100/115/220/230 V
Price (USD)
Full specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedYes
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
Includesrotor needs to be purchased separately
Memorystores up to 6 programs
ModelIVD
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
Dimensions (HWD)14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Voltage100/115/220/230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Model
IVD certified
Dimensions (HWD)
14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm)
Refrigerated
No
Voltage
100/115/220/230 V
Price (USD)
Full specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15,ISO 14971, ISO 13485, ISO 9001
Controller TypeMicroprocessor
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedNo
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
Includesrotor needs to be purchased separately
Memorystores up to 6 programs
ModelIVD certified
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
VentilatedYes
Dimensions (HWD)14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm)
Voltage100/115/220/230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Model
IVD
Dimensions (HWD)
14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Refrigerated
Yes
Voltage
120 V
Price (USD)
Full specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedYes
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
Includesrotor needs to be purchased separately
Memorystores up to 6 programs
ModelIVD
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
Dimensions (HWD)14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Model
General Use Only
Dimensions (HWD)
14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm)
Refrigerated
No
Voltage
100/115/220/230 V
Price (USD)
Full specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedNo
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
Includesrotor needs to be purchased separately
Memorystores up to 6 programs
ModelGeneral Use Only
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
VentilatedYes
Dimensions (HWD)14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm)
Voltage100/115/220/230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Model
General Use Only
Dimensions (HWD)
14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Refrigerated
Yes
Voltage
208/230 V
Price (USD)
Full specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedYes
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
Includesrotor needs to be purchased separately
Memorystores up to 6 programs
ModelGeneral Use Only
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
Dimensions (HWD)14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Voltage208/230 V
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeModelDimensions (HWD)RefrigeratedVoltagePrice (USD)
75009030Full specifications
EachIVD14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)Yes100/115/220/230 VRequest A Quote
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedYes
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
Includesrotor needs to be purchased separately
Memorystores up to 6 programs
ModelIVD
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
Dimensions (HWD)14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Voltage100/115/220/230 V
Unit SizeEach
75009000Full specifications
EachIVD certified14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm)No100/115/220/230 VRequest A Quote
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15,ISO 14971, ISO 13485, ISO 9001
Controller TypeMicroprocessor
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedNo
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
Includesrotor needs to be purchased separately
Memorystores up to 6 programs
ModelIVD certified
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
VentilatedYes
Dimensions (HWD)14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm)
Voltage100/115/220/230 V
Unit SizeEach
75009031Full specifications
EachIVD14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)Yes120 VRequest A Quote
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedYes
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
Includesrotor needs to be purchased separately
Memorystores up to 6 programs
ModelIVD
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
Dimensions (HWD)14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Voltage120 V
Unit SizeEach
75009600Full specifications
EachGeneral Use Only14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm)No100/115/220/230 VRequest A Quote
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedNo
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
Includesrotor needs to be purchased separately
Memorystores up to 6 programs
ModelGeneral Use Only
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
VentilatedYes
Dimensions (HWD)14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm)
Voltage100/115/220/230 V
Unit SizeEach
75009630Full specifications
EachGeneral Use Only14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)Yes208/230 VRequest A Quote
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedYes
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
Includesrotor needs to be purchased separately
Memorystores up to 6 programs
ModelGeneral Use Only
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
QuantityEach
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
Dimensions (HWD)14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Voltage208/230 V
Unit SizeEach
Showing 5 of 5
  • Easy to Use:

    • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
    • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
    • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

    Thermo Scientific™ Auto-Lock™ III Rotor System:

    • Secure locking system allows easy push-button installation and exchange of rotors.
    • System saves time when switching between applications.
    • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

    Thermo Scientific™ ClickSeal™ Bucket Sealing System:

    • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
    • System has glove-friendly, one-handed open/close capability.
    • System is certified by CAMR™ in Porton Down, UK.

    Thermo Scientific™ SMARTSpin™ Technology:

    • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
    • Technology optimizes safety and improves separations.

    Space-Saving Design:

    • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

    Energy Efficient:

    • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text