Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
Controller Type | Microprocessor |
Capacity | 4 x 400 mL with TX-400 Rotor |
Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Refrigerated | No |
Display | LED |
Drive System | Direct, Brushless Induction Low Profile |
Green Features | Energy efficient, less waste |
Includes | Rotor needs to be purchased separately |
Memory | Stores up to 6 programs |
Model | IVD certified |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Program Storage | Up to 6 programs via push button and high contrast LCD interface |
Quantity | Each |
Rotor Included | No |
Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Type | General Purpose Centrifuge |
Ventilated | Yes |
Dimensions (HWD) | 14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm) |
Voltage | 120/240 V |
Unit Size | Each |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
Controller Type | Microprocessor |
Capacity | 4 x 400 mL with TX-400 Rotor |
Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Refrigerated | Yes |
Display | LED |
Drive System | Direct, Brushless Induction Low Profile |
Green Features | Energy efficient, less waste |
Includes | Rotor needs to be purchased separately |
Memory | Stores up to 6 programs |
Model | IVD |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Program Storage | Up to 6 programs via push button and high contrast LCD interface |
Quantity | Each |
Rotor Included | No |
Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Type | General Purpose Centrifuge |
Dimensions (HWD) | 14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm) |
Voltage | 220/230 V |
Unit Size | Each |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
Controller Type | Microprocessor |
Capacity | 4 x 400 mL with TX-400 Rotor |
Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Refrigerated | Yes |
Display | LED |
Drive System | Direct, Brushless Induction Low Profile |
Green Features | Energy efficient, less waste |
Includes | Rotor needs to be purchased separately |
Memory | Stores up to 6 programs |
Model | IVD |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Program Storage | Up to 6 programs via push button and high contrast LCD interface |
Quantity | Each |
Rotor Included | No |
Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Type | General Purpose Centrifuge |
Dimensions (HWD) | 14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm) |
Voltage | 120 V |
Unit Size | Each |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
Controller Type | Microprocessor |
Capacity | 4 x 400 mL with TX-400 Rotor |
Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Refrigerated | No |
Display | LED |
Drive System | Direct, Brushless Induction Low Profile |
Green Features | Energy efficient, less waste |
Includes | Rotor needs to be purchased separately |
Memory | Stores up to 6 programs |
Model | General Use Only |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Program Storage | Up to 6 programs via push button and high contrast LCD interface |
Quantity | Each |
Rotor Included | No |
Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Type | General Purpose Centrifuge |
Ventilated | Yes |
Dimensions (HWD) | 14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm) |
Voltage | 120/240 V |
Unit Size | Each |
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
Controller Type | Microprocessor |
Capacity | 4 x 400 mL with TX-400 Rotor |
Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Refrigerated | Yes |
Display | LED |
Drive System | Direct, Brushless Induction Low Profile |
Green Features | Energy efficient, less waste |
Includes | Rotor needs to be purchased separately |
Memory | Stores up to 6 programs |
Model | General Use Only |
Profile (Acceleration/Braking) | 9 Accel/10 Braking |
Program Storage | Up to 6 programs via push button and high contrast LCD interface |
Quantity | Each |
Rotor Included | No |
Safety Features | SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Type | General Purpose Centrifuge |
Dimensions (HWD) | 14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm) |
Voltage | 208/230 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Dimensions (HWD) | Refrigerated | Voltage | Model | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75009230 | Each | 14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm) | No | 120/240 V | IVD certified | 7,083.00 Online price 7,870.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75009270 | Each | 14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm) | Yes | 220/230 V | IVD | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75009271 | Each | 14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm) | Yes | 120 V | IVD | 10,620.00 Online price 11,800.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75009730 | Each | 14.2 x 17.5 x 26 in. (36.2 x 56.6 x 66 cm) | No | 120/240 V | General Use Only | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75009770 | Each | 14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm) | Yes | 208/230 V | General Use Only | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Easy to Use:
Thermo Scientific™ Auto-Lock™ III Rotor System:
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
Thermo Scientific™ SMARTSpin™ Technology:
Space-Saving Design:
Energy Efficient: